液晶ディスプレイスタンド_55~100型対応_高耐荷重サンワサプライ翌日出荷
55~100型程度までのディスプレイに対応しています。(ディスプレイ耐荷重90kg)耐荷重20kgの大型棚板を1枚標準装備しており、重量のある機器でも安心して設置が可能です。棚板の前側が丸みを帯びた形状になっており、接触時の衝撃を軽減し、使用中の安心感を高めます。品質と信頼性に優れ、細部まで丁寧に作り込まれた、総耐荷重110kg対応の日本製ディスプレイスタンドです。VESA取り付け100x100,100x200,100x300,100x400,200x100,200x200,200x300,200x400,300x100,300x200,300x300,300x400,400x100,400x200,400x300,400x400,600x100,600x200,600x300,600x400,800x100,800x200,800x300,800x400に対応しています。初期設定で1565.5mm/1515.5m/1465.5mm/1415.5mm/1365,5mm(ブラケット中心)の位置にディスプレイを取り付け出来ます。前後5度のチルト機能があり、ディスプレイを見やすい角度に調整できます。4輪すべてに車輪・車軸ロック機能付きの大型双輪キャスター(Φ100)を採用しており、移動のしやすさと安定性を両立しています。前後左右15度以上の転倒角に対応しており、万が一の揺れや不意の衝撃に対しても優れた安定性のディスプレイスタンドです。取り付け場所を変更できるタップトレー1個、ケーブルフック2個を標準装備しており、本体フレームにケーブルを隠せる構造で綺麗に配線出来ます。※キャスターを装備しておりますが、ディスプレイを設置した状態での長距離の移動、移動させながらの使用を想定した構造にはなっておりません。※大型ディスプレイを設置する際には必ず大人の方4人以上で行ってください。。(100型等重量のあるディスプレイの場合)※想定されるディスプレイサイズは一般的な目安を示しています。取り付けにおいてはディスプレイの重量と耐荷重を基準として選定してください。
付属品ディスプレイ取り付けネジ(M4×14、M4×16、M4×20、M4×25、M4×30、M6×10、M6×12、M6×16、M6×20、M6×25、M6×30、M6×40、M8×16、M8×30、M8×50)各4本、スペーサー15mm×4個※ボルトが最後まで締まらない、またボルトが少ししか回っていないなど、ボルトが合わない場合は強度に十分ご注意の上、市販の適切なボルトをご用意下さい。材質本体/スチール(メラミン焼付塗装)、キャスター/ナイロン+ ウレタン巻きタイプ出荷形態:ノックダウン組立式、個口数:3個口使用工具プラスドライバー,手袋,毛布などキャスターありフレーム色ブラックディスプレイ対応ディスプレイサイズ_最大:55インチ、対応ディスプレイサイズ_最小:42インチ、対応ディスプレイ質量_最大:30kg組立時間30分RoHS指令(10物質対応)対応総耐荷重(kg)110アジャスターなしアジャスター用の穴は開いている.※アジャスターは別途特注対応。VESA対応100×100,100×200,100×300,100×400,200×100,200×200,200×300,200×400,300×100,300×200,300×300,300×400,400×100,400×200,400×300,400×400,600×200,600×300,600×400,684×300,684×400,800×400組立人数2スペーサ付属スペーサーサイズ:約18mmスペーサー(18mm) 4個