用途以下の用途で野外、屋外の現場での測定に適します。・飲料水、排水などの水質管理・発酵、調理工程など食品・飲料の品質管理・化学反応のpH制御・水耕栽培でのpH測定仕様-2000~2000/0.1mV/±0.3 or ±0.1%(全範囲)(酸化還元電位測定範囲/解像度/精度)付属品pH トリプル複合電極(E-301-QC )NIST pH 標準溶液(4.01、7.00、10.01)50mL 各1本3mol/L電極充填液30mL作成用KCL電極ハンガーシリコーンゴムカバーリストストラップACアダプターMicro USB Type-BケーブルUSB-DB25プリンターケーブルキャリングケース日本語取扱説明書質量(g)468(本体、電極ハンガー、リストストラップ、シリコーンゴムカバー)94(pH電極)規格pH校正ポイント数:1~5/準拠規格:NIST、GB、USA、DIN電源内蔵リチウム充電池USBケーブル+DC5V ACアダプター温度測定範囲(℃)-5~110/解像度:0.1/精度:±0.2pH-2.00~20.00/0.1、0.01/±0.01(測定範囲/分解能/精度(pH))機能温度補正:自動/手動インターフェースMicro USB Type-B(PC、プリンター)データ容量500セットオートパワーオフ自動:5分、10分、20分、30分、60分、なしコネクタpH:BNC(Q9)温度:4ピン航空コネクターモード読取り:自動(高速/中速/低速/カスタム)/連続/時間措定サイズ(mm)80×234×42.5(本体)