種類I形交換目安12か月以内流量(L/min)4耐圧性(MPa)1.75×1分間適合最高使用温度(℃)35浄水能力遊離残留塩素(2.0mg/L時)50000L 濁り(濁度:2度時)- 総トリハロメタン(0.100mg/L時)15000L CAT (シマジン)(0.0030mg/L時)50000L 溶解性鉛(0.050mg/L時)20000L 2-MIB (カビ臭)(0.00005mg/L時)20000L テトラクロロエチレン(0.010mg/L時)50000L トリクロロエチレン(0.030mg/L時)50000L 1.1.1-トリクロロエタン(0.300mg/L時)10000L配管接続口径G1/2寸法(口径Φ×高さH)(mm)104×303使用可能給水圧力(MPa)0.1~0.75材質(ろ材)不織布・ヤシガラ粒状活性炭・特殊繊維状活性炭(イオン交換繊維配合)・中空糸膜