KVM切替器ATEN3日以内出荷
デスクトップの操作をサポートするKVM切替器です。2組のモニターと、1組のキーボード・マウスを使って複数台のコンピューターを簡単に操作可能です。1組のキーボードとマウスを使いDisplayPortモニターで2台のコンピューターを操作可能。本製品2台に接続することでクワッドディスプレイモードが可能。最大解像度4K対応(4096×2160/3840×2160@60Hz)。コンピューター切替方法はプッシュボタン、ホットキー、マウス、RS-232制御。SuperSpeed5Gbpsデータ転送速度を備えた2ポートUSB3.1Gen1ハブを搭載。DisplayPortデュアルモード(DP++)テクノロジーにより、DisplayPort→HDMI/DVIDP++アダプター※1を介してHDMIとDVI信号に対応。MST(マルチストリームトランスポート)対応で、複数台のモニターを1つのDisplayPortコネクターを介して表示可能。キーボードおよびマウスはエミュレーション/バイパス機能に対応し、KVM、USB、オーディオを個別切替できます。多言語キーボードマッピング(日本語、英語、フランス語、ドイツ語)に対応。HDCP準拠、HDオーディオ対応(DisplayPortから再生する場合)※2。電源状態検知機能により、コンピューターの電源がOFFになると、電源が入っている方のコンピューターに自動切替されます。ファームウェアアップグレードにも対応しています。*コンピューターはDisplayPort1.2に準拠している必要があります。※1DP++(DisplayPortデュアルモード)では1台のディスプレイを使用する場合、アクティブアダプターは必須ではありません。ビデオソースのDP++(DisplayPortデュアルモード)との互換性に充てんが必要な場合は、アダプターのご使用を推奨いたします。※2DisplayPortから出力される音声は、個別切替に対応していません。
仕様【ポート選択】プッシュボタン、ホットキー、マウス、RS-232制御、【エミュレーション】キーボード/マウスUSB、【スキャンインターバル】1~99秒(デフォルト:5秒)材質(ケース)メタル動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~80%RH、結露なきことケース寸法(幅×奥行×高さ)(mm)335×156.6×44.0RoHS指令(10物質対応)対応互換品番【ケーブル】DisplayPortケーブル2L-7D02DP、2L-7D03DP、2L-7D03DP-1、2L-7D04DP