パソコンやHDMI映像機器のHDMI信号から音声信号を分離し、光デジタル信号・アナログ音声信号に変換し出力させることができるHDMI信号オーディオ分離器です。4K/4096×2160(60Hz、4:4:4、24bit(最大))に対応しており、高輝度HDR(ハイダイナミックレンジ)、HDCP2.2にも対応しています。元のHDMI信号(映像・音声)はそのままディスプレイ等に出力しつつ、HDMI音声を分離しAVアンプやスピーカーへ出力することで迫力あるサウンドを楽しむことができます。音声出力のないディスプレイ等で使用し、外部スピーカーから音声出力させたい場合にも最適です。光デジタル(角型)での出力が可能で高品質なデジタル音声のままAVアンプなどへ出力することができます。Nintendo SwitchTM 、PlayStation 4 Pro (R)の4K/HDR出力にも対応しています。
用途HDMI信号(映像・音声)から音声信号を分離し光デジタル出力・アナログ音声出力に変換できるHDMI信号オーディオ分離機。4K/HDR信号対応。付属品ACアダプタ×1、取扱説明書、保証書材質スチール質量(g)130消費電力(W)最大11寸法(幅W×奥行D×高さH)(mm)60.7×73.5×17動作環境稼働温度/0~40℃、稼働湿度/80%以下(結露なきこと)、保存温度/-20~60℃、保存湿度/80%以下(結露なきこと)対応フォーマットHDMI入力側・出力側/Dolby Digital 2/5.1ch、Dolby Digital Plus2/5.1/7.1ch、Dolby TrueHD 2/5.1/7.1ch、DTS5.1ch、DTS HD Master Audio、LPCM2/5.1/7.1ch、光デジタル出力側/Dolby Digital 2ch/5.1ch、DTS 2/5.1ch、LPCM2/5.1ch、アナログ出力側/LPCM2ch(44.1/48kHz)インターフェイス入力用/HDMI タイプA(19PIN)メス×1、出力用/HDMI タイプA(19PIN)メス×1 、Toslink×1、3.5mmステレオミニジャック×1取扱説明書取扱説明書/組立説明書対応解像度4K/4096×2160(60Hz、4:4:4)、4096×2160(60/50/30/25/24Hz、4:4:4/4:2:2/4:2:0)、3840×2160(60/50/30/25/24Hz、 4:4:4/4:2:2/4:2:0)、1920×1080p(60/50/30/24Hz)、1920×1080i (60/50/30/24Hz)、1280×720p(60/50Hz)、640×480p(60/50Hz)※接続するTVやモニターの解像度に依存します。HDMI規格HDMI Ver2.0b