ビデオ切替器ATEN3日以内出荷
VM6809Hは4K解像度※のHDMI信号をシームレス切替・分配できる8入力9出力HDMIマトリックススイッチャーです。
8系統のHDMI信号を9系統にマトリックス分配切替操作方法-フロントパネルのプッシュボタン、RS-232制御、WebGUIを介したイーサネット接続、Telnetビデオマトリックススイッチャーコントロールアプリを使用することにより、映像機器へのアクセス性と操作性が向上4K対応スケーラー-入力機器の解像度を出力ディスプレイの実効解像度に合わせてスケーリング可能シームレス切替※1-フレームバッファーによる継続的なビデオストリーム、リアルタイムな切替、安定した信号送信が可能ビデオウォール対応※2-わかりやすいWebGUIを使用して、表示パターンを設定可能EDIDエキスパート機能-最適なEDID選択を行いスムーズな起動と高品質なビデオ映像を実現し、異なるディスプレイ間もベストな解像度で表示可能フレームシンク-スケーラーからの出力フレームレートを入力信号のフレームレートに同期させることによる画像のティアリングを防止HDMI(3D、DeepColor、4K※3)、HDCP2.2準拠オーディオ対応-HDMI音声信号をステレオ信号にディエンベデッド可能HDMIESD保護機能搭載ラックマウント対応(1Uサイズ)※ソースデバイスとの接続用HDMIケーブルは同梱されていませんので、型番2L-7D02H-1を別途ご購入ください。※1シームレス切替を有効にした場合、ビデオ出力は3D、DeepColorやインターレース(例:1080i)を表示できません。これらの機能を使用する場合は、シームレス切替機能を無効にしてください。※2シームレス切替またはビデオウォール機能を有効にした場合、映像が適切に表示されないことがあります。その場合は、ディスプレイの表示設定を調節してください。※3対応する4K解像度は、3840×2160@30Hz(4:4:4)、3840×2160@60Hz(4:2:0)、4096×2160@30Hz(4:4:4)、4096×2160@60Hz(4:2:0)です。
仕様【EDID設定】EDIDモード:プリセット/ポート1/リミックス/カスタマイズ(EDIDウィザード対応)セット内容電源ケーブル×1・ラックマウントキット×1・クイックスタートガイド×1電源(V)AC100~240(50/60Hz)1A(日本仕様はPSE対応3P/100V電源コードを同梱)スイッチ選択In:プッシュボタン×8、Out:プッシュボタン×9、Cancel:プッシュボタン×1、Menu:プッシュボタン×1、Profile:プッシュボタン×1、Enter:プッシュボタン×1・電源ロッカースイッチ×1出力【ビデオ】インターフェースHDMIタイプAメス×9・インピーダンス100Ω・最大距離ディスプレイとの最大距離:15mケース質量(kg)7.05(15.53lb)消費電力AC110V:79.5W:373BTU、AC220V:78.1W:366BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIタイプAメス×8・インピーダンス100Ω・最大距離ソースデバイスとの最大距離:2.0m制御RS-232コネクター:DB-9ピンメス×1、ボーレート/プロトコル:ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・イーサネットRJ-45×1動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタ電源3極AC電源ソケット×1アズワン品番64-8302-51ケース寸法(幅×奥行×高さ)(mm)433×451×44RoHS指令(10物質対応)対応接続台数(デバイス)8、(ディスプレイ)最大9ビデオ仕様最大解像度4K※・最大データ伝送速度10.2Gbps・最大ピクセルクロック340MHz・規格準拠HDMI(3D,DeepColor,4K※)、HDCP2.2、CEC互換品番AOC/HDMIケーブル2L-7D02H、2L-7D02H-1、2L-7D03H、2L-7D05H-1、2L-7D10H、2L-7D20H・アクセサリー2X-EA12オーディオ出力ステレオミニジャック×1