色ブラック質量(g)約130電源電圧AC/DC12~110V±10%消費電力AC100V時:3.5VA以下、AC24V時:2.0VA DC24V時:50mA、AC12V時:1.9VA DC12V時:100mA通信方式FM検波方式出力接点無電圧リレー接点(a接点) (受信時:閉)×2、DC50V0.1A(抵抗負荷)モード設定ペアリングモード/セレクトスイッチモード使用周囲温度(℃)-10~+55使用周囲湿度30%~90%設置場所屋内表示灯電源表示LED:運用中(通電時赤点灯/受信時消灯)、状態表示LED:受信レベル0(弱)消灯/レベル1赤点灯/レベル2緑点灯/レベル3(強)青点灯受信周波数312.5MHz出力保持時間0.5秒/1.5秒RoHS指令(10物質対応)対応グリーン購入法適合材質(外周部)樹脂