HDMIビデオキャプチャープリンストン8日以内出荷
EZ-CATCHU-B01は動画の「キャプチャー(録画)」や「ライブ配信」が手軽にできるビデオキャプチャー+ライブストリーミングユニットです。AndroidやiPhoneでの画面の録画や配信にも対応。4Kに対応した映像ソースから高画質でリアリティのある配信を行うことができます。ゲームなども遅延なく録画配信が可能です。Windows/Mac環境のUVCとして接続が可能です。接続された機器はUVCデバイスとして認識され、一般的な動画配信アプリやTV会議アプリで使用できます。マイクやヘッドセットの入力ポートを搭載しているので、録画や配信時に動画音声のミキシングも可能です。
付属品充電ケース、イヤーチップ(大中小)、充電ケーブル(30cm)、BT700 USB Bluetoothアダプター、トラベルケース質量(g)235出力HDMI/3.5mmイヤフォン/USB3.2 Gen1[C]電源USB-C 5V/2A寸法(幅W×奥行D×高さH)(mm)150×80×30対応機種Windows/Mac/Android/iPhone入力HDMI/3.5mmマイク/USB2.0[A]最大解像度HDMI入力解像度4K60Hz、HDMI録画解像度1080p/60fps、映像録画配信解像度:USB3.2 Gen1 TypeC:480p 60/30fps、720p 60/30fps、1080p 60/30fps、USB2.0 TypeA:480p 60fps、720p 60fps、1080p 60fpsRoHS指令(10物質対応)対応対応アプリケーションPC:OBS Studio/XSplit/Skype/Zoom/FaceTime/QuickTime、携帯アプリ:MiraPlug App (Android/iOS)ビデオフォーマットMPEG4 (H.264+AAC)オーディオ入力3.5mm(モノラル)オーディオ出力3.5mm(ステレオ)録画方式キャプチャー:USB2.0[A]マスストレージ、exFAT/FAT32