仕様【データロギング測定機能】設定間隔:3分~24時間00分※1分単位で設定可、【標準液校正】2点校正 (pH6.86、pH4.01標準液)セット内容本体、PH電極、標準液(PH4)、標準液(PH7)、ハンドストラップ/専用工具、収納ケース、取扱説明書測定範囲0~14pH、0~50℃質量(g)約310、電極:約150電源単3電池×2本測定項目pH、温度表示pH、温度、時刻(月日、時分)同時表示寸法(幅W×奥行D×高さH)(mm)187.5×75×37.5分解能0.01pH、0.1℃保護等級JIS C 0920 保護等級7(防浸形)表示範囲0.01~14.00pH、0.0~99.9℃測定原理ガラス電極法表示器カスタムLCD表示器電池寿命(連続時間)約50データメモリ(点)100動作温度範囲(℃)0~40サービス分類レンタル