使用温度範囲(℃)0~40(結露・結氷のないこと)対応OSWindows 8/8.1/10(その他 USB HIDをサポートするOS)センサーCMOS保護等級IP30光源赤色LED(625nm)読取(mm)【最大読取幅】タッチ読み:70/離し読み:90(条件により)、【読取距離】0~50(条件により)速度【スキャン速度】200スキャン/秒消費電流(mA)動作時70/待機時43読取(確認)青色LED、ブザー保証期間1年使用CPU32bit CPU プロセッサケーブルストレートケーブル(耐屈曲:50万回)、標準ケーブル(1.7m)/ショートケーブル(1.1m)保存温度範囲(℃)-20~60(結露・結氷のないこと)
用途店舗・オフィス・物流・倉庫・学校など幅広いシーンで活躍。寸法(mm)65×168×55対応OSWindows Vista、7、8、8.1、10、11Mac OS X v10.9(Mavericks)~v10.11まで対応光源可視赤色光632nmLED関連資料よくある商品Q&A(0.2MB)取扱説明書(2.0MB)スキャンレート1秒あたり100スキャン/秒±10%供給電圧(V)DC5±5%読取深度(mm)200mm@20mil/0.5mm,PCS90%30mm@4mil/0.1mm,PCS90%
仕様【PCS値(バーコードの品質や読み取り環境により異なる)】0.25以上(最小分解能0.1mm)質量(g)約110(ケーブル含む)電源USBバスパワー接続方式USB-HID(USBキーボードインターフェイス)寸法(幅W×奥行D×高さH)(mm)67×49×161(ケーブル及び突起部を含まず)対応機種USB2.0ポート(USB-A)を搭載したWindowsパソコンセンサー受光:1500pixel CCDセンサー最大幅(mm)読み取り:150光源赤色LED(読み取り確認:青色LED、ブザー)コード読み取り:JAN/EAN-13、JAN/EAN-8、UPC-A、UPC-E、GS1 DataBar、CODE39、CODE11、CODE128、CODE93、Codabar(NW7)、ITF(Interleaved 2 of 5)、IATA(Standard 2 of 5)、Industial 2 of 5、Matrix 2 of 5使用周囲照度(Lx)太陽光:50000以下インターフェイスUSB2.0(USB-Aコネクター)RoHS指令(10物質対応)対応プロファイル【USB】HIDプロファイル最大読取値(mm)200商品タイプハンディ読取方式CCD離し読み