1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Manually Operated Valves Stainless steel bodied manually operated and panel mounted 3/2 and 5/2 valves Spool valve with metal to metal sealing Hardened stainless steel valve body Working pressure -0.95 → 10 bar Ambient temperature range -15 → 80 ℃ Maximum particle size 5μm Oil content of compressed air 5 mg/m ^3 → 25 mg/m ^3
仕様●制御機構:ローラー●機能:3/2●接続ポートのネジ:G 1/8●スレッドサイズ:1/8インチ●ネジ規格:G●メーカーシリーズ:ST●最高使用圧力:10バール●ボディ材質:ステンレス鋼●最大流量率:280L/min●動作温度 Min:-15℃●動作温度 Max:+80℃●ポート数:3/2●RoHS適合状況:該当なし●コード番号:703-6179 アズワン品番68-4150-44
1個
27,980 税込30,778
7日以内出荷