6件中 1~6件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Festo Pneumatic Roundline Cylinder, 32 mm Bore, 125 mm Stroke, Double-Acting - DSNU Series - DSNU-32-125-PPV-A To produce linear motion in tight spaces, choose this round cylinder from Festo。Its designed with a high-alloy steel barrel to ensure long service life and reliable performance。Thanks to the adjustable pneumatic cushioning, the cylinder can withstand high loads at high speeds。The barrel is magnetic, so you can use it for position-sensing applications。Use this double-acting roundline cylinder for a variety of operations, including opening and closing valves and doors. G 1/8 pneumatic connection for ease of use in modular systems Powerful cushioning system reduces impact force when the cylinder rod reaches the end position Compact size makes this cylinder ideal for small-bore applications Application Information Manufacturing industry Materials processing Construction machineryFesto 丸型シリンダは位置検出と追加の取り付け部品の有無にかかわらず、さまざまな取り付けオプションを使用しています。ピストンロッドねじは M10x1.25 で、ストロークサイズは 1 です What type of operating medium is suitable for this cylinder 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This cylinder is designed for compressed air and has been manufactured in accordance with the ISO (International Standards Organisation) standard 8573-1:2010 [7:4:4] for air quality。How do you mount this cylinder This cylinder is suitable for foot, flange and swivel mounting, so you can install it virtually anywhere.
仕様●ストローク:125mm●ボア:32mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:38 x 276.5mm●長さ:276.5mm●最高使用圧力:10バール●動作温度 Max:+80℃●コード番号:202-1794 アズワン品番65-8031-68
1個
25,980 税込28,578
欠品中

Festo丸型シリンダは位置検出に使用し、自動調整式エアクッション付きで、両方の端位置で調整できます。ストロークサイズは80mmです。周囲温度:0→80℃シリンダバレルに使用される高合金鋼材料
仕様●ストローク:80mm●ボア:32mm●動作:ダブル●メーカーシリーズ:CRDSNU●空圧接続:G1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:42(Dia).X198mm●長さ:198mm●最高使用圧力:10バール●ISO規格:ISO15552●コード番号:202-1716 アズワン品番65-8026-73
1個
54,980 税込60,478
欠品中

Festo 丸型シリンダは位置検出と追加の取り付け部品の有無にかかわらず、さまざまな取り付けオプションを使用しています。ピストンロッドねじは M10x1.25 で、ストロークサイズは 2 です周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料
仕様●ストローク:25mm●ボア:32mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:38 (Dia.) x 150.5mm●長さ:150.5mm●最高使用圧力:10 バール●ISO規格:ISO 8573-1:2010●コード番号:202-1735 アズワン品番65-8026-34
1個
23,980 税込26,378
欠品中

Festo Pneumatic Roundline Cylinder, 10 mm Bore, 10 mm Stroke, Double-Acting - DSNU Series - DSNU-10-10-P-A This roundline cylinder from Festo provides linear motion in automation systems。Its well-suited for pick-and-place and open/close functions for small loads at low speeds。Both the rod and barrel are constructed from high-alloy stainless steel, so you can be confident of a long service life。Elastomer cushioning on either end quickly and effectively reduces impact forces when the cylinder rod reaches the end position。Because its a double-acting cylinder, you can use it with machinery that needs more than one movement。This also lets it extend and retract without needing a spring. No adjustment needed for cushioning Flexible installation options Wide operating temperature range of -20℃ to +80℃, for use in tough industrial settings Supplied with standard M5 pneumatic connections, so its easy to fit into modular systems Application Information Construction sector Manufacturing Food processing linesFesto 規格ベースのシリンダは近接検出に使用し、フレキシブルなクッションリングで両端を調整できます。追加取り付け部品の有無にかかわらず、さまざまな取り付けオプションがあります。ピストンロッドねじは M4 で、ストロークサイズは 10 mm です。 What cover material is used in this unit 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This unit uses plain anodised wrought aluminium alloy, which is lightweight and moderately corrosion-resistant。Can this cylinder be used for position sensing Yes, the piston rod is magnetic, so it can be used for position-sensing.
仕様●ストローク:10mm●ボア:10mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:M5●ピストンロッドねじジェンダー:オス●クッションタイプ:エラスティック●寸法:15 x 96mm●長さ:96mm●幅:19mm●最高使用圧力:10バール●ISO規格:ISO 6432●コード番号:202-1781 アズワン品番65-8031-11
1個
11,980 税込13,178
7日以内出荷

ISO21287 に準拠した Festo 複動コンパクトシリンダは、フィルタと潤滑の圧縮空気に適しています。また、自動調整式エアエンドポジションクッションを使用した潤滑性のない空気と併せて、騒音 サービス寿命を延ばし、生産性と生産性を高め、任意の位置で組み立てられます。ストロークサイズは 30 mm で、M10x1.25 はピストンロッドのねじ山です。周囲温度: -20 → 80 ℃ 2 - 中程度の腐食応力
仕様●ストローク:30mm●ボア:32mm●動作:ダブル●メーカーシリーズ:ADN●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:80.6 x 47 x 47mm●長さ:80.6mm●幅:47mm●最高使用圧力:10バール●ISO規格:ISO 21287●コード番号:202-8833 アズワン品番65-7993-26
1個
24,980 税込27,478
欠品中

Festo DSBF シリーズ ISO 複動シリンダは、近接センサのどちらの端でも自動調整式のエアクッションを備えています。ストロークは 80 mm、ピストン径は 125 mm です。ピストンロッドねじ:M27x1.5 組み立て位置:任意 最大動作圧力 =12 bar
仕様●ストローク:80mm●ボア:125mm●動作:ダブル●メーカーシリーズ:DSBF ( DSBF )●空圧接続:G 1/2●クッションタイプ:エアクッション●寸法:305 x 136 x 136mm●長さ:305mm●絶対最大定格圧力:ISO8573-1:2010●最高使用圧力:10バール●ISO規格:15552, ISO 8573-1:2010●コード番号:203-9724 アズワン品番65-8012-04
1個
219,800 税込241,780
欠品中