着座センサー、空圧式、揺動タイプ、セレーション付/取付板付Roemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質シール:PVC、取付プレート:スチール/黒染、本体:熱処理鋼/熱処理/リン酸塩処理、ボール:軸受鋼/焼入れ、ニップル:黄銅質量(g)321静耐荷重(kN)15RoHS指令(10物質対応)対応
着座センサー、空圧式/取付板付Roemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質台座ピン:工具鋼/焼入れ/研磨、シール:PVC、取付プレート:スチール/黒染、ニップル:黄銅質量(g)237RoHS指令(10物質対応)対応
着座センサー、空圧式/接続ニップル下側Roemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質台座ピン:工具鋼/焼入れ/研磨、シール:PVC、ねじ:スチール/亜鉛メッキ/クラス4.8(ISO1207)、ニップル:黄銅質量(g)11寸法h2(mm)28.5寸法h3(mm)15寸法d1(mm)16RoHS指令(10物質対応)対応
着座センサー、空圧式/接続ニップル下・横Roemheld Halder(ロームヘルド・ハルダー)18日以内出荷
材質台座ピン:工具鋼/焼入れ/研磨、シール:PVC、ねじ:スチール/亜鉛メッキ/クラス4.8(ISO1207)、ニップル:黄銅RoHS指令(10物質対応)対応