用途先端障壁の危険表示マーキング、地下駐車場内の車止め、支柱コーナー部への危険表示マーキング、又、入出路部の側壁への視線誘導ライン表示。色クリヤー成分合成樹脂特性耐候型式・種類水系液性一液性粘度80KU(25℃)主な用途マーキング膜厚(μm)30希釈剤水道水使用場所屋内原材料樹脂系(シリコン樹脂系)危険物の類別非危険物希釈率(%)5~10(刷毛ローラー)、10~20(エアスプレー)上塗塗装可能時間2時間(20℃)RoHS指令(10物質対応)対応ホルムアルデヒド等級F☆☆☆☆乾燥時間指触(20分)半硬化(1時間)標準使用量(kg/m2/回)0.11