質量(g)100(付属アンテナ、電源コネクタ接続時)タイプゲートウェイ使用温度範囲(℃)-20~60規格IEEE802.3、IEEE802.3u(イーサネット部)、FCC Class A(環境規格)、RoHS指令(環境規格)ポート数1(イーサネット部)寸法(幅W×奥行D×高さH)(mm)62.0×64.0×24.0(突起部を除く)機能USBデバイス消費電流(mA)120(Max.)(DC12V入力時)、70(Max.)(DC24V入力時)送信出力13dBm使用コネクタRJ-45(イーサネット部)、mini-B USBコネクタ(USB部)、ヨーロッパ式端子台3.5ピッチ3極ジャックコネクタ(電源)周波数(MHz)902~928転送速度(Mbps)12(フルスピード)(USB部)、480(ハイスピード)(USB部)、10、100(イーサネット部)入力電圧範囲(V)DC12~24±5%変調方式GFSK使用湿度範囲(%RH)10~90(ただし、結露しないこと)通信速度(kbps)10(Low data rate)、110(Middle data rate)、250(High data rate)バス仕様USB Specification 2.0、1.1準拠
質量(g)100(本体のみ)、150(付属アンテナ、電源コネクタ、インターフェイスコネクタ接続時)規格IEEE802.3、IEEE802.3u(イーサネット部)、CEマーキング(EMC 指令クラスA)(環境規格)ポート数1(イーサネット部)寸法(幅W×奥行D×高さH)(mm)62.0×64.0×24.0(突起部を除く)機能USBデバイス消費電流(mA)110(Max.)(DC12V入力時)、50(Max.)(DC24V入力時)送信出力13dBm(無線部)使用コネクタRJ-45(イーサネット部)、mini-B USBコネクタ(USB部)、ヨーロッパ式端子台3.5ピッチ3極ジャックコネクタ(電源)周波数(MHz)863~870アンテナ無指向性ダイポールアンテナ(2.0±0.7dBi)転送速度(Mbps)12(フルスピード)(USB部)、480(ハイスピード)(USB部)入力電圧範囲(V)DC12~24±5%変調方式GFSK通信速度(kbps)10(Low data rate)、80(High data rate)(無線部)バス仕様USB Specification 2.0、1.1準拠