測定範囲pH/0~14pH、酸化還元電位(ORP)/-1999~1999mV検出単位(pH)0.01、(ORP)1mV表示分解能pH/0.01pH、酸化還元電位(ORP)/1mV付属品SDカード(4G)・PH電極(PE-11)・電池・取扱説明書・pH4基準液・pH7基準液・ソフトケース質量(g)約489電源UM3、AA×6本、DC9V(ACアダプタは別売)精度pH/±(0.02pH+2dgt)、酸化還元電位(ORP)/±(0.5%+2dgt)センサーPH電極/PE-11、ORP電極/ORP-14(別売)外形寸法(幅W×奥行D×高さH)(mm)68×45×177データ出力SDカード、RS232C、USB出力使用環境温度0~50℃、湿度10~85%RHアズワン品番1-1944-01商品タイプレンタル品はこちら