種別鉄構重防食用上塗り塗料高耐候性厚膜形アクリルシリコン樹脂塗料主成分厚膜形アクリルシリコン樹脂主な用途鉄膜厚(μm)50密度1.4g/mL塗布方法エアレススプレー・はけ・ローラー使用量スプレー:210g/m2、はけ:170g/m2使用環境条件温度:5~40℃、湿度:85%以下危険等級Ⅲ危険物の類別第四類危険物の品名第二石油類危険物の数量16L希釈率(%)10~15特性耐候ホルムアルデヒド等級F☆☆☆☆乾燥時間(指触)5~30℃:30分、(歩行可能)5℃:日、10℃:2日、20℃:1日、30℃:16時間、(完全硬化)5℃:14日、10℃:10日、20~30℃:7日危険物の性状非水溶性