3/8"デジタルトルクアダプターACDelco6日以内出荷
重要な締結作業でも安心の高精度±2%測定手動工具と併用することで、正確なトルク値を管理オーバートルクによる部品の損傷を有効に防止測定トルク範囲8-80NmN-m/kg-cm/in-lbs/ft-lbsをワンタッチ切替設定トルク到達時に画面/LED警告灯/ブザーでお知らせピーク&トラッキングモード搭載正転/逆転対応であらゆる締結/緩め作業に対応一般的なラチェットレンチと互換性がある3/8インチ差込角使用停止後、60秒で自動OFFする省エネモード搭載業界最小サイズ!軽量コンパクト設計1年保証
付属品ミニハード収納BOX/CR2032コイン電池2個/ISO6789校正証明書型式ARM602-3質量(g)205電源(V)9電池規格ISO6789準拠電圧(V)6精度【CW】全範囲20-100%で±2%表示LCDディスプレイ測定範囲(N)8-80m機能ブザー通知/LED警告/正逆転対応バッテリーコイン電池(CR2032)×2測定モードピーク/トラッキング表示単位N-m/kg-cm/in-lbs/ft-lbsドライブサイズ3/8" スクエア(9.53mm)