用途有人の環境では空気除菌モ-ド、無人の環境では照射除菌モ-ドにて使用できます。仕様【周囲気圧】使用:70~106kPa、保管:50~106kPa、【殺菌方式】紫外線照射殺菌、強制循環空気殺菌、【紫外線ランプ】型式:G6T5/225/4P、ランプ電力:5.9W、殺菌線出力:1.6W、紫外線照度:1mの距離で10uW/cm2以上(最大20uW/cm2程度)、有効照射範囲:ランプ中央より上方45°~下方45°、有効寿命:6000時間、紫外線波長:254nm(オゾンを生じない)付属品紫外線ランプ×1、ACアダプタ×1、フィルター×2、リモコン×1、メジャー×1、リモコン用電池(CR2032)×1、紫外線照射注意カード×1、取扱説明書×1、保証書×1質量(kg)約1.3電源(V)入力:AC100~240、出力:DC12/2A機能ブザー:有効(初期設定)/無効、人感センサー:有効(初期設定)/無効、消し忘れ防止:有効/無効(初期設定)設定時間照射:10分/60分/180分/420分寸法(縦×横×高さ)(mm)外形寸法:140×140×418周囲温度(℃)使用:0~40、保管:-10~45処理風量(m3/h)強:25、弱:21相対湿度(%RH)使用:20~85、保管:10~90