双眼実体顕微鏡菊池光学3日以内出荷
接眼レンズは挿入式で任意の高さで保持出来るため、簡単に視度(ピント)合わせができます。観察視野は「広く」「明るい」光学設計な上、アイシェード付の為長時間観察でも眼が疲れません。フレキシブル支柱の為、自由な高さ・角度・方向で観察ができます。優れた剛性でピントもズレません。鏡筒の開閉回転により、55mm~71mmの広範囲で自由に眼幅の調整ができます。鏡筒が360°回転する為、観察方向は自在に調整・固定できます。
機能眼幅調整:右側調整式(左側固定)、観察方向:3本のセットネジで任意の観察方向に固定可能、焦体:フレキシブルにより任意の高さ、角度、方向に焦準可能総合倍率(実視野)8倍眼幅調整範囲(mm)55~68焦点距離(mm)120鏡体機能鏡筒直視型、方向プリズム式、内向角12度架台角型マグネット実視野(Φmm)25総質量(kg)1835