FY Series Super capacitors, also known as Electric Double-Layer Capacitors (EDLCs), are intended for high energy storage applications.Wide range of temperature from 25℃ to +70℃ Maintenance free Maximum operating voltage: 5.5 VDC Highly reliable against liquid leakage Lead-free Applications Super capacitors have characteristic
仕様●静電容量:0.047F●電圧:5.5V dc●実装タイプ:スルーホール●動作温度 Min:-25℃●動作温度 Max:+70℃●直径:13mm●高さ:7mm●寸法:13 (Dia.) x 7mm●リード間隔:5.08mm●等価直列抵抗:100Ω●シリーズ:FYH●許容差:-20 → +80%●リードスペーシング:5.08 mmアズワン品番65-7048-74
仕様●静電容量:0.1F●電圧:3.5V dc●実装タイプ:スルーホール●動作温度 Min:-25℃●動作温度 Max:+70℃●直径:10.5mm●高さ:11.5mm●寸法:10.5 x 5 x 11.5mm●リード間隔:5mm●等価直列抵抗:100Ω●シリーズ:FM●許容差:-20 → +80%●奥行き:5mmアズワン品番65-7037-31
仕様●テクノロジー:ポリマー●静電容量:100μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:3528-21●等価直列抵抗:70mΩ●許容差:±20%●長さ:3.5mm●奥行き:2.8mm●動作温度 Max:+105℃●寸法:3.5 x 2.8 x 1.9mm●シリーズ:T520●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-6926-99
仕様●静電容量:0.1F●電圧:3.5V dc●実装タイプ:スルーホール●動作温度 Min:-25℃●動作温度 Max:+70℃●直径:10.5mm●高さ:11.5mm●寸法:10.5 x 5 x 11.5mm●リード間隔:5mm●等価直列抵抗:100Ω●シリーズ:FM●許容差:-20 → +80%●奥行き:5mmアズワン品番65-7035-92