81件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個
22,980 税込25,278
5日以内出荷
バリエーション一覧へ (15種類の商品があります)

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルで標準モード対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hフェライト材及び同等品磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制非分割ボビンによる大インダクタンスですRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束コンパクトサイズで高さが低い用途LED照明オーディオビジュアル機器OA機器電源
1箱(60個)
13,980 税込15,378
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルだけで、通常モードの対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hフェライト材及び同等品磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制分割ボビンにより、幅広い周波数範囲で高インピーダンスを実現しますRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束コンパクトサイズで高さが低い用途LED照明オーディオビジュアル機器OA機器電源
仕様●インダクタンス:9.9 mH●シリーズ:SSHB-10HS●試験周波数:10 kHz●DC抵抗:810mΩ●電流 Max:700 mA●寸法:22 x 17 x 15.5mm●動作温度範囲:-25 → ℃ +130 ℃●実装タイプ:スルーホール●定格電圧:250V●終端スタイル:はんだパッド●動作温度 Max:+130℃ アズワン品番65-7132-06
1箱(60個)
17,980 税込19,778
7日以内出荷

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルだけで、通常モードの対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hフェライト材及び同等品磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制分割ボビンにより、幅広い周波数範囲で高インピーダンスを実現しますRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束コンパクトサイズで高さが低い用途LED照明オーディオビジュアル機器OA機器電源
仕様●インダクタンス:3 mH●シリーズ:SSHB-10HS●試験周波数:10 kHz●DC抵抗:0.25Ω●電流 Max:1.3 A●寸法:22 x 17 x 15.5mm●動作温度範囲:-25 → ℃ +130 ℃●実装タイプ:スルーホール●定格電圧:250V●終端スタイル:はんだパッド●動作温度 Max:+130℃ アズワン品番65-7138-91
1袋(5個)
1,598 税込1,758
7日以内出荷

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルで標準モード対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hフェライト材及び同等品磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制非分割ボビンによる大インダクタンスですRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束コンパクトサイズで高さが低い用途LED照明オーディオビジュアル機器OA機器電源
仕様●インダクタンス:15.1 mH●シリーズ:SSHB10HS●試験周波数:10 kHz●DC抵抗:0.48Ω●電流 Max:1 A●寸法:22 x 17 x 15.5mm●動作温度範囲:-25 ℃ → +120 ℃●実装タイプ:スルーホール●定格電圧:250V●終端スタイル:はんだパッド●奥行き:17mm アズワン品番65-6924-60
1袋(5個)
1,898 税込2,088
7日以内出荷

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルで標準モード対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hzフェライト材及び同等品です磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制分割ボビンにより、幅広い周波数範囲で高インピーダンスを実現しますRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束用途LED照明オーディオビジュアル機器OA機器電源
仕様●インダクタンス:14.5 mH●シリーズ:SSHB-21HS●試験周波数:10 kHz●DC抵抗:570mΩ●電流 Max:1 A●寸法:26 x 23 x 15.5mm●動作温度範囲:-25 → ℃ +130 ℃●実装タイプ:スルーホール●定格電圧:250V●終端スタイル:はんだパッド●動作温度 Max:+130℃ アズワン品番65-7132-80
1箱(60個)
23,980 税込26,378
7日以内出荷

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルで標準モード対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hzフェライト材及び同等品です磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制分割ボビンにより、幅広い周波数範囲で高インピーダンスを実現しますRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束用途LED照明オーディオビジュアル機器OA機器電源
1袋(5個)
1,998 税込2,198
7日以内出荷
バリエーション一覧へ (4種類の商品があります)

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルで標準モード対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hフェライト材及び同等品磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制非分割ボビンによる大インダクタンスですRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束コンパクトサイズで高さが低い用途LED照明オーディオビジュアル機器OA機器電源
1袋(5個)
1,598 税込1,758
7日以内出荷
バリエーション一覧へ (3種類の商品があります)

KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルだけで、通常モードの対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hフェライト材及び同等品磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制分割ボビンにより、幅広い周波数範囲で高インピーダンスを実現しますRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束コンパクトサイズで高さが低い用途LED照明オーディオビジュアル機器OA機器電源
1袋(5個)
1,598 税込1,758
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0911 アズワン品番65-7812-32
1個
1,198 税込1,318
欠品中

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
1セット(50個)
249,800 税込274,780
欠品中
バリエーション一覧へ (3種類の商品があります)

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0551 アズワン品番65-7842-30
1セット(50個)
259,800 税込285,780
欠品中

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0927 アズワン品番65-7807-80
1個
5,698 税込6,268
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0555 アズワン品番65-7813-01
1セット(50個)
249,800 税込274,780
欠品中

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0976 アズワン品番65-7809-30
1個
2,198 税込2,418
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
1セット(50個)
249,800 税込274,780
欠品中
バリエーション一覧へ (3種類の商品があります)

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0993 アズワン品番65-7809-10
1個
3,198 税込3,518
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1059 アズワン品番65-7811-80
1個
4,598 税込5,058
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0541 アズワン品番65-7812-19
1セット(50個)
249,800 税込274,780
欠品中

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0931 アズワン品番65-7811-40
1個
2,298 税込2,528
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
1セット(50個)
249,800 税込274,780
欠品中
バリエーション一覧へ (2種類の商品があります)

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0966 アズワン品番65-7812-99
1個
2,998 税込3,298
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1057 アズワン品番65-7837-09
1個
3,298 税込3,628
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1006 アズワン品番65-7811-91
1個
3,298 税込3,628
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0923 アズワン品番65-7813-14
1個
3,298 税込3,628
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0509 アズワン品番65-7809-29
1セット(50個)
259,800 税込285,780
欠品中

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0540 アズワン品番65-7812-57
1セット(50個)
249,800 税込274,780
欠品中

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0572 アズワン品番65-7812-86
1セット(50個)
249,800 税込274,780
欠品中

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0568 アズワン品番65-7841-41
1セット(50個)
249,800 税込274,780
欠品中

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
1セット(50個)
119,800 税込131,780
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0988 アズワン品番65-7812-37
1個
3,298 税込3,628
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
1セット(50個)
259,800 税込285,780
欠品中
バリエーション一覧へ (2種類の商品があります)

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0944 アズワン品番65-7809-64
1個
2,298 税込2,528
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0559 アズワン品番65-7813-80
1セット(50個)
249,800 税込274,780
欠品中

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0948 アズワン品番65-7809-14
1個
3,298 税込3,628
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0502 アズワン品番65-7810-55
1セット(50個)
259,800 税込285,780
欠品中

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0505 アズワン品番65-7812-98
1セット(50個)
259,800 税込285,780
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1055 アズワン品番65-7811-79
1個
2,298 税込2,528
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0513 アズワン品番65-7810-12
1セット(50個)
259,800 税込285,780
欠品中

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0557 アズワン品番65-7809-11
1セット(50個)
249,800 税込274,780
欠品中

おすすめ人気ランキング