3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 10 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has 10 contact poles, 6.1mm pitch and a voltage rating of 630V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. 10 Poles . Operating Temperature -40℃ to 105℃ . Insulating material: PA66 . Insert Material: Copper alloy/ Tin platedSpecification. Approvals: UL IEC . Dimension A: 54.9 mm . Dimension B: 60.4 mm . Insulation withstands voltage 2000 Vac/1 min . Voltage: 630 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様タイプ = Jumper Link極数 = 10ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 60.4mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレート RoHS指令(10物質対応)対応
1個
969 税込1,066
5日以内出荷

The RS Pro piezo buzzer works on 10 to 20VDC and provide 95dB at 1 metre. It has pulse/continuous mode and has -20℃ to +60℃ operating temperature. It has 2900±500Hz resonant frequency.Panel mount buzzer with ABS material housing
仕様実装タイプ = パネルマウント最小供給電圧 = 10V dc最大供給電圧 = 20V dcサウンドレベル = 95dB RoHS指令(10物質対応)対応
1個
1,998 税込2,198
5日以内出荷

The RS Pro piezo buzzer works on 10 to 28VDC and provide 95dB at 1 metre. It has pulse/continuous mode and has -20℃ to +60℃ operating temperature. It has 2900±500Hz resonant frequency.Panel mount buzzer with ABS material housing
仕様実装タイプ = パネルマウント最小供給電圧 = 10V dc最大供給電圧 = 28V dcサウンドレベル = 95dB RoHS指令(10物質対応)対応
1個
1,998 税込2,198
5日以内出荷

おすすめ人気ランキング