電子部品(オンボード) :「LED コード」の検索結果
関連キーワード
RSBインターフェイスリレー。RSBインターフェイスリレー製品には、個別のコンタクト端子が付いたソケットが含まれます。12 Aリレーは1つのCOコンタクト、16 Aリレーは1つのCOコンタクト、8 Aリレーは2つのCOコンタクト 保護モジュール(ダイオード、ダイオード + LED、
仕様●コイル電圧:240V ac●接点構成:SPDT●取り付けタイプ:プラグイン●スイッチング電流:12A●極数:1●ターミナルタイプ:プラグイン●コイル抵抗:42.5 kΩ●コイル電力:750mW●最大スイッチング電圧 AC:400V●最大スイッチング電圧 DC:300V●長さ:29mm●コイルと接点間の耐電圧:5kV ac●最大スイッチング電源 AC:3 kVA●コード番号:828-3105
アズワン品番65-8079-84
1袋(10個)
¥17,980
税込¥19,778
7日以内出荷
Zelio RXGインターフェイスリレー。Zelio RXGインターフェイスリレーは、信頼性の高い取り付け、簡単なテスト及びメンテナンス、薄型の省スペース設計で、PLCインターフェイス用途に広く使用されています。RXGインターフェイスリレー製品の構成 - 1COコンタクトの10 Aリレー及び2COコンタクトの5 Aリレー。 コンタクト端子が独立しているソケットは、ねじコネクタ接続で、35 mm DINレール取り付け及びパネル取り付け。 保護モジュール(ダイオード、ダイオード + LED、RC
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244
アズワン品番65-7841-31
1個
¥9,998
税込¥10,998
7日以内出荷
動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 あらゆる分野と用途に対応する汎用製品です 包装、マテリアルハンドリング、材料加工、ポンプなどの機械及び制御盤 。食品及び飲料、自動車、鉱業、水処理などの屋外用途など、過酷な環境に最適です。建物及びインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型白色フラッシュキャップ照光式押ボタンヘッドで、LED 押ボタンを内蔵しています
仕様●シリーズ:ZB4●カットアウト直径:30mm●プッシュボタンの色:白●プッシュボタンの形:丸型●押しボタンの作動:維持接触形●プッシュボタンの型:埋込型●押しボタンの素材:メタル●IP保護等級:IP66, IP67, IP69K●プッシュボタンの直径:36.5mm●コード番号:185-3786
アズワン品番65-7826-61
1個
¥6,598
税込¥7,258
7日以内出荷
動作温度範囲: -40 → 70 ℃ 優れた化学的耐性 ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます。 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 化学環境(洗浄溶剤、アルコール、洗剤、切削油、牛乳)で高い性能を発揮 スタイリッシュで清掃が簡単な、魅力的で手頃な価格の埋込型タイプです モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 すべての分野と用途に対応する汎用製品: 産業 包装、マテリアルハンドリング、ポンプなどの機械やコントロールパネル 食品及び飲料、船舶などの過酷な環境に最適 構築とインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型青色突出 ILLUM プッシュボタンヘッド、LED を押したままプッシュ
仕様●シリーズ:ZB5●カットアウト直径:30mm●プッシュボタンの色:青●プッシュボタンの形:丸型●押しボタンの作動:維持接触形●プッシュボタンの型:埋込型●押しボタンの素材:プラスチック(ベゼル)●IP保護等級:IP66, IP67, IP69K●プッシュボタンのマーク:マークなし●プッシュボタンの直径:36.5mm●コード番号:185-8897
アズワン品番65-7826-80
1個
¥8,598
税込¥9,458
欠品中
動作温度範囲: -40 → 70 ℃ 優れた化学的耐性 ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます。 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 化学環境(洗浄溶剤、アルコール、洗剤、切削油、牛乳)で高い性能を発揮 スタイリッシュで清掃が簡単な、魅力的で手頃な価格の埋込型タイプです モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 すべての分野と用途に対応する汎用製品: 産業 包装、マテリアルハンドリング、ポンプなどの機械やコントロールパネル 食品及び飲料、船舶などの過酷な環境に最適 構築とインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型 Orange PROJECTING ILLUM プッシュボタンヘッド、内部 LED 用
仕様●シリーズ:ZB5●カットアウト直径:30mm●プッシュボタンの色:オレンジ●プッシュボタンの形:丸型●押しボタンの作動:モーメンタリ●プッシュボタンの型:埋込型●押しボタンの素材:プラスチック(ベゼル)●IP保護等級:IP66, IP67, IP69K●プッシュボタンのマーク:マークなし●プッシュボタンの直径:36.5mm●コード番号:185-8912
アズワン品番65-7826-78
1個
¥4,398
税込¥4,838
欠品中
動作温度範囲: -40 → 70 ℃ 優れた化学的耐性 ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます。 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 化学環境(洗浄溶剤、アルコール、洗剤、切削油、牛乳)で高い性能を発揮 スタイリッシュで清掃が簡単な、魅力的で手頃な価格の埋込型タイプです モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 すべてのセグメントと用途に対応する汎用製品:産業用 包装、マテリアルハンドリング、ポンプなどの機械やコントロールパネル 飲食品、海洋など、建築やインフラストラクチャなど、過酷な環境に最適です 配電盤、公共施設、レストラン、商業ビル、空港など埋込型 Orange 埋込型キャップ照光式押ボタンヘッドで LED 押し用です
仕様●シリーズ:ZB5●カットアウト直径:30mm●プッシュボタンの色:黄●プッシュボタンの形:丸型●押しボタンの作動:維持接触形●プッシュボタンの型:埋込型●押しボタンの素材:プラスチック●IP保護等級:IP66, IP67, IP69K●プッシュボタンの直径:36.6mm●コード番号:185-3586
アズワン品番65-7827-88
1個
¥6,898
税込¥7,588
7日以内出荷
動作温度範囲: -40 → 70 ℃ 優れた化学的耐性 ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます。 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 化学環境(洗浄溶剤、アルコール、洗剤、切削油、牛乳)で高い性能を発揮 スタイリッシュで清掃が簡単な、魅力的で手頃な価格の埋込型タイプです モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 すべての分野と用途に対応する汎用製品: 産業 包装、マテリアルハンドリング、ポンプなどの機械やコントロールパネル 食品及び飲料、船舶などの過酷な環境に最適 構築とインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型白色照光式照光式照光式照光式プッシュボタンヘッドで、LED を埋め込んでプッシュします
仕様●シリーズ:ZB5●カットアウト直径:30mm●プッシュボタンの色:白●プッシュボタンの形:丸型●押しボタンの作動:維持接触形●プッシュボタンの型:埋込型●押しボタンの素材:プラスチック(ベゼル)●IP保護等級:IP66, IP67, IP69K●プッシュボタンのマーク:マークなし●プッシュボタンの直径:36.5mm●コード番号:185-8883
アズワン品番65-7828-86
1個
¥8,598
税込¥9,458
欠品中
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:4 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys●コード番号:211-1819
アズワン品番65-7284-01
1個
¥14,980
税込¥16,478
7日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:250 Vac●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:5NO●コード番号:211-1676
アズワン品番65-7285-69
1個
¥27,980
税込¥30,778
7日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:60 Vdc●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NC●コード番号:211-1670
アズワン品番65-7290-93
1個
¥22,980
税込¥25,278
7日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC●コード番号:211-1668
アズワン品番65-7278-67
1個
¥15,980
税込¥17,578
欠品中
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC●コード番号:211-1664
アズワン品番65-7285-29
1個
¥14,980
税込¥16,478
7日以内出荷
仕様併用可能製品:Modicon M580イーサネットI/OアーキテクチャModicon M580 - X80 EIOドロップアダプタ. Modicon X80 I/Oドロップを持つM580イーサネットRIO (EIO)アーキテクチャでは、各Modicon X80ドロップに専用のアダプタが必要です。. BMECRA31210アダプタは以下をサポートします。 - リモートバックプレーンに渡るイーサネット及びXバス通信 - カウントモジュール及び計量モジュールなどのいくつかのエキスパートモジュール - CCOTF (オンザフライでの構成変更) このアダプタは、メインリモートラックのイーサネットバックプレーンに取り付けるように設計 RJ45コネクタ付きのイーサネットコードセットで接続 LEDディスプレイブロックでモジュールステータス EIOドロップ(00 - 159)のアドレス設定用ロータリスイッチ
RoHS指令(10物質対応)対応
1個
¥349,800
税込¥384,780
5日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:104 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys●コード番号:211-1837
アズワン品番65-7291-47
1個
¥87,980
税込¥96,778
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:13 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys●コード番号:211-1827
アズワン品番65-7285-17
1個
¥14,980
税込¥16,478
欠品中
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:2.5 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys●コード番号:211-1813
アズワン品番65-7286-19
1個
¥21,980
税込¥24,178
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:140 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys●コード番号:211-1840
アズワン品番65-7286-05
1個
¥78,980
税込¥86,878
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:50 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys●コード番号:211-1836
アズワン品番65-7285-09
1個
¥52,980
税込¥58,278
欠品中
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:0.63 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys●コード番号:211-1764
アズワン品番65-7285-91
1個
¥17,980
税込¥19,778
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:0.4 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys●コード番号:211-1762
アズワン品番65-7285-38
1個
¥14,980
税込¥16,478
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:8 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys●コード番号:211-1769
アズワン品番65-7292-57
1個
¥25,980
税込¥28,578
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:0.25 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys●コード番号:211-1761
アズワン品番65-7280-88
1個
¥28,980
税込¥31,878
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:38 A●コンタクトの定格電流:3 A●制御電圧:120 Vac●範囲:TeSys●コード番号:211-1778
アズワン品番65-7291-49
1個
¥49,980
税込¥54,978
欠品中
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:1.6 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys●許容入力:5 W●コード番号:211-1810
アズワン品番65-7285-79
1個
¥14,980
税込¥16,478
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:6 A●コンタクトの定格電流:6 A●制御電圧:24 Vac●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC●コード番号:211-1846
アズワン品番65-7281-08
1個
¥36,980
税込¥40,678
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:38 A●コンタクトの定格電流:3 A●制御電圧:24 Vac●範囲:TeSys●コード番号:211-1776
アズワン品番65-7291-17
1個
¥32,980
税込¥36,278
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:630 A●コンタクトの定格電流:5 A●制御電圧:32 V●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC●コード番号:211-1806
アズワン品番65-7288-86
1個
¥299,800
税込¥329,780
欠品中
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:500 A●コンタクトの定格電流:5 A●制御電圧:24 Vac●範囲:TeSys●極の設定:SP●許容入力:120 Kw●通常端子構成:1NO + 1NC●コード番号:211-1808
アズワン品番65-7285-68
1個
¥249,800
税込¥274,780
欠品中
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:60 A●コンタクトの定格電流:6 A●制御電圧:240 Vac●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC●コード番号:211-1855
アズワン品番65-7285-60
1個
¥30,980
税込¥34,078
7日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international sta
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:440 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:5NO●コード番号:211-1674
アズワン品番65-7291-09
1個
¥11,980
税込¥13,178
欠品中
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this app
仕様●モーター定格電流:630 A●コンタクトの定格電流:5 A●制御電圧:32 V●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC●コード番号:211-1801
アズワン品番65-7291-08
1個
¥229,800
税込¥252,780
欠品中
『制御機器』には他にこんなカテゴリがあります
電子部品(オンボード) の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。