Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112アズワン品番65-7350-37