絞り込み
ブランド
  • IDEC(和泉電気)
  • omron(オムロン)(132)
  • 岩田製作所(88)
  • オムロンヘルスケア(23)
  • SICK(22)
  • azbil(旧:山武)(20)
  • 佐藤計量器製作所(15)
  • Banner(15)
  • TELEMECANIQUE SENSORS(13)
  • 渡辺電機工業(10)
  • パナソニック インダストリー(パナソニック デバイスSUNX)(9)
  • ハネウェル(9)
  • アサ電子工業(8)
  • EATON(イートン)(8)
  • AUTONICS(オートニクス)(8)
  • ユーアールディ(7)
  • RS PRO(7)
  • 北陽電機(6)
  • testo(テストー)(6)
検出方式
  • -(1)
  • その他(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(1)
  • 以上(1)
価格
  • 1,500-10,000円(4)
  • 10,000-50,000円(8)
  • 50,000-100,000円(2)
  • 100,000円以上(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

検出・センサ :「t2」の検索結果


FA現場のお役立ち情報
14件中 114
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 2NC Type 2 LockIDEC(和泉電気)
61,980税込68,178
1個
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking forceThe head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operationMechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressedSpring clamp terminals offer excellent vibration resistance, preventing wires from looseningNo need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655アズワン品番65-7798-08
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 LockIDEC(和泉電気)
49,980税込54,978
1個
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking forceThe head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operationMechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressedSpring clamp terminals offer excellent vibration resistance, preventing wires from looseningNo need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658アズワン品番65-7798-07
HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 2NC Type 2 LockIDEC(和泉電気)
54,980税込60,478
1個
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking forceThe head rotating structure can be easily rotated without removing the head to allow the actu
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1661アズワン品番65-7798-43
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 LockIDEC(和泉電気)
44,980税込49,478
1個
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking forceThe head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operationMechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressedSpring clamp terminals offer excellent vibration resistance, preventing wires from looseningNo need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58
KW2D形 Φ22スマートRFIDリーダ IDEC(和泉電気)KW2D形 Φ22スマートRFIDリーダIDEC(和泉電気)
3,998税込4,398
1セット(2枚)
当日出荷から81日以内出荷
保護構造IP65F、67Fで、水や油がかかる悪環境に対応 FA現場に多い金属パネルでも読取りが可能 側面からもLEDが見やすい光学設計と補助ブザーにより動作状態をフィードバック Ethernetポートを搭載し、プログラマブル表示器やPLCなどの上位機器との接続親和性を向上 照合機能を内部に持ち、上位機器には照合した「結果」をデータとして通信が可能 アプリケーション:機械・装置の権限管理、現場での入退室管理、検査ラインの履歴管理 タッチパネルやPLCなど他の機器と組合わせて様々なアプリケーションに対応
使用環境屋内
KW2D形 Φ22スマートRFIDリーダ IDEC(和泉電気)KW2D形 Φ22スマートRFIDリーダIDEC(和泉電気)
1,998税込2,198
1個
翌々日出荷から3日以内出荷
保護構造IP65F、67Fで、水や油がかかる悪環境に対応 FA現場に多い金属パネルでも読取りが可能 側面からもLEDが見やすい光学設計と補助ブザーにより動作状態をフィードバック Ethernetポートを搭載し、プログラマブル表示器やPLCなどの上位機器との接続親和性を向上 照合機能を内部に持ち、上位機器には照合した「結果」をデータとして通信が可能 アプリケーション:機械・装置の権限管理、現場での入退室管理、検査ラインの履歴管理 タッチパネルやPLCなど他の機器と組合わせて様々なアプリケーションに対応
タイプRFIDタグ:KEYFOB読取(mm)距離:0~5使用環境屋内
CMOSレーザーセンサ IDEC(和泉電気)CMOSレーザーセンサIDEC(和泉電気)
2,698税込2,968
1個
翌々日出荷から81日以内出荷
堅牢性と業界最長クラスの検出能力を両立
HS5L形ソレノイド付安全スイッチ(4接点タイプ) IDEC(和泉電気)HS5L形ソレノイド付安全スイッチ(4接点タイプ)IDEC(和泉電気)
17,980税込19,778
1個
翌々日出荷から4日以内出荷
小形の扉など取付けスペースが制限される用途に最適な4接点タイプのソレノイド付安全スイッチ。
保護構造IP67(IEC60529)Type 4X Indoor Use Onlyコンジット口サイズM20定格絶縁電圧(V)250(LED、ソレノイド-アース間:30)定格インパルス耐電圧(kV)2.5(LED、ソレノイド-アース間:0.5)定格通電電流(A)2.5耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
HS5L形ソレノイド付安全スイッチ IDEC(和泉電気)HS5L形ソレノイド付安全スイッチIDEC(和泉電気)(1件のレビュー)
13,980税込15,378
1台
当日出荷から81日以内出荷
仕様対応可能カテゴリ4、タイプおよびコード化レベル:Type2 インターロック装置Low Level Coded(EN ISO 14119)、アクチュエータ操作速度:0.05~1m/s質量(g)約300保護構造IP67(IEC60529)Type 4X Indoor Use Only適合規格EN ISO14119、GS-ET-19(TUV認証)、EN60947-5-1(TUV認証)、UL508(UL Listing認証)、CSA C22.2 No. 14(c-UL Listing認証)、GB/T14048.5(CCC認証)、KS C IEC60947-5-1/S1-G-1/S2-E-4(KOSHA(韓国Sマーク)認証)、用途規格:IEC60204-1/EN60204-1定格絶縁電圧(V)250(LED、ソレノイド-アース間:30)表示灯の有り無し有(緑)機能ソノレイド有、手動ロック解除KEY有動作力直接開路:120N以上絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)、異極端子間:100以上(DC500Vメガにて)相対湿度20~95%RH(ただし、結露しないこと)使用周囲温度(℃)-20~55(ただし、氷結しないこと)ケーブル0.3mm2以上1.5mm2以下、またはAWG22以上AWG16以下のより線または単線が1本耐振動(耐久)30Hz、片振幅:1.5mm保存温度範囲(℃)-40~80(ただし、氷結しないこと)引張強度(N)ロック時のアクチュエータ:Fzh=1400以上(GS-ET-19)ただし、HS9Z-A55形を使用時はFzh=500以上耐振動(誤動作)10~55Hz、片振幅:0.35mm電気的耐久性10万回以上(操作頻度900回/時)、200万回以上(AC/DC24V・100mA)感電保護クラスClassⅡ(IEC61140)条件付短絡電流50A(250V)定格インパルス耐電圧(kV)2.5(LED、ソレノイド-アース間:0.5)汚染度(使用環境)3定格通電電流(A)2.5最大操作頻度900回/時コンジット口サイズM20定格使用電圧(V)30/125/250動作ストローク(mm)直接開路:11以上(アクチュエータ:HS9Z-A51/A5P形)、12以上(アクチュエータ:HS9Z-A52/A51A/A52A/A53/A55/A55S/SH5/EH5L形)、24.5以上(アクチュエータ:HS9Z-BA5形)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
HS6E形 ソレノイド付安全スイッチ IDEC(和泉電気)HS6E形 ソレノイド付安全スイッチIDEC(和泉電気)
19,980税込21,978
1個
翌々日出荷から81日以内出荷
タイプ標準タイプ保護構造IP67(IEC60529)適合規格ISO14119、IEC60947-5-1、EN60947-5-1(TUV認証)、GS-ET-19(TUV認証)、UL508(ULリスティング認証)、CSAC22.2No.14(c-ULリスティング認証)、GB/T14048.5(CCC認証)、KSCIEC60947-5-1/S1-G-1/S2-E-4(KOSHA認証)、用途規格:IEC60204-1/EN60204-1定格電圧(V)表示灯:DC24定格絶縁電圧(V)300(ドアモニタ回路)、150(ロックモニタ回路)、30(LED、ソレノイド-アース間)表示灯の有り無し有(緑)動作力直接開路:60N以上絶縁抵抗(MΩ)充電部-非充電部:100以上(DC500Vメガにて)、異極充電部間:100以上(DC500Vメガにて)相対湿度45~85%(ただし、結露しないこと)使用周囲温度(℃)-25~50(ただし、氷結しないこと)ケーブルUL2464 No.22AWG(12芯、0.3mm2相当/芯)耐振動(耐久)30Hz、片振幅:1.5mm保存温度範囲(℃)-40~80(ただし、氷結しないこと)引張強度(N)ロック時のアクチュエータ:500以上(GS-ET-19)定格使用電流(A)[メイン、ロックモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2・1(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2・1(DC30V)、0.4・0.22(DC125V)、[ドアモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2.5・1.5(AC125V)、1.5・0.75(AC250V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2.5・2.3(DC30V)、1.1・0.55(DC125V)、0.55・0.27(DC250V)耐振動(誤動作)10~55Hz、片振幅:0.35mm機械的耐久性100万回以上(GS-ET-19)電気的耐久性10万回以上(AC-12250V・6A)、100万回以上(AC/DC24V・100mA)(操作頻度900回/時)感電保護クラスClass II(IEC61140)条件付短絡電流50A(250V)[短絡保護装置として250V・10A速断形ヒューズを使用]定格インパルス耐電圧(kV)メイン、ロックモニタ回路:1.5/ドアモニタ回路:2.5/LED、ソレノイド-アース間:0.5ケーブル外径(Φmm)7.6汚染度(使用環境)3定格通電電流(A)[使用周囲温度-25℃以上35℃未満]2.5(2回路まで)・1.0(3回路以上)、[使用周囲温度35℃以上50℃以下]1.0(1回路)・0.5(2回路以上)色(本体)最大操作頻度900回/時定格使用電圧(V)30/125/250動作ストローク(mm)直接開路:8以上ソレノイド手動ロック解除KEY耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
HS1E-K形 Keyインタロック付安全スイッチ IDEC(和泉電気)HS1E-K形 Keyインタロック付安全スイッチIDEC(和泉電気)
26,980税込29,678
1個
80日以内出荷
HS5L形ソレノイド付安全スイッチ IDEC(和泉電気)HS5L形ソレノイド付安全スイッチIDEC(和泉電気)
13,980税込15,378
1個
翌々日出荷から81日以内出荷
-規格-スイッチ-定格入力電圧(V)-安全規格-EMC規格-耐衝撃(m/s2)-USBポート-回転角度(°)-対応サイズ(Φmm)-使用周囲湿度(%RH)-保存湿度(%RH)-耐振動(Hz)-接点定格-
DX-IBシリーズ近接スイッチ検出システム(本質安全防爆構造) IDEC(和泉電気)DX-IBシリーズ近接スイッチ検出システム(本質安全防爆構造)IDEC(和泉電気)
3,798税込4,178
1個
3日以内出荷
青色(ケーブル)/TPU 樹脂 黒色(グリップ)保護構造IP67使用周囲温度(℃)-40~105(ケーブル固定時)
HE3B形 イネーブルスイッチ IDEC(和泉電気)HE3B形 イネーブルスイッチIDEC(和泉電気)
47,980税込52,778
1セット(10個)
6日以内出荷から50日以内出荷
接点構成3ポジションスイッチ:2仕様端子部はんだづけ条件:310~350℃、3秒以内、操作部強度:500N以上(ボタン全面押し)適合規格IEC/EN60947-5-8(TUV認証)、IEC/EN60947-5-1、JISC8201-5-1、UL508(ULレコグニション認証)、CSAC22.2No.14(c-ULレコグニション認証)、GB/T14048.5(CCC認証)、用途規格:ISO12100-1、-2/EN12100-1、-2、IEC60204-1/EN60204-1、ISO11161/prEN11161、ISO10218/EN775、ANSI/RIAR15.06、ANSIB11.19、ISO13849-1/ENISO13849-1端子形状はんだづけ端子定格絶縁電圧(V)125適合電線(mm2)0.5以下(1本)絶縁抵抗(MΩ)充電部と非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)相対湿度45~85%RH(ただし、結露しないこと)接触抵抗(mΩ)50以下(初期値)耐振動(耐久)16.7Hz、片振幅1.5mm保存温度範囲(℃)-40~80(ただし、氷結しないこと)定格使用電流(A)抵抗負荷(AC-12)・誘導負荷(AC-15):1・0.7(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):1・0.7A(DC30V)、0.2・0.1(DC125V)耐振動(誤動作)5~55Hz、片振幅0.5mm機械的耐久性ポジション1⇒2⇒1:100万回以上、ポジション1⇒2⇒3⇒1:10万回以上電気的耐久性10万回以上条件付短絡電流50A(125V)[短絡保護装置として250V/10A速断形ヒューズを使用]定格インパルス耐電圧(kV)1.5汚染度(使用環境)2(パネル内部/端子側)、3(パネル外部/操作部側)定格通電電流(A)3開閉頻度(回/時)1200推奨締付トルク範囲(N・m)0.68~0.88(ロックナット)推奨締付トルク(N・m)0.68~0.88(ロックナット)定格使用電圧(V)30/125端子強度(N)20以上耐衝撃(誤動作)(m/s2)150耐衝撃(耐久)(m/s2)500
t2特集
おすすめ人気ランキング
検出・センサ