検出・センサ :「tape」の検索結果

関連キーワード
1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
AEAT-601B Incremental Magnetic Encoder. The AEAT-601B is a low-cost rotary quadrature encoder that converts the rotation of a shaft to a series of pulses on 3 digital output channels. A suitable microcontroller can calculate angular position, speed and rotational direction from the two signals in phase quadrature and one-pulse per revolution index channel. The use of magnetic technology for motion control and sensing activities eliminates mechanical contact and enables this device to be free from mechanical wear and tear. The encoder maximum rotational speed is typically only limited by the application bearing speed.. TTL 2-channel quadrature output + index Resolution: 256 ppr (CPR) Max rotational speed (mechanical): 12000 rpm Max rotational speed (electrical): 7000 rpm Operating temperature range: -40 to +125℃ Supply voltage: +4.5 to +5.5 V Shaft diameter: 6 mm Shaft length: 8.5 ±1.0 mm Applications: Monitoring of shaft speeds, closed-loop (PID) control of DC motors, robots, automation
RoHS指令(10物質対応)対応
1箱(80個)
479,800 税込527,780
7日以内出荷