ATEN SN3000シリーズ Secure Device Serversは、従来のシリアルRS-232デバイスを安全にイーサネット・ネットワークに接続し、任意の場所にあるコンピュータからリモートアクセスできるようにするIPベースの外部ネットワークデバイスで、ネットワーク上の任意のホストコンピュータのシリアルポート数を拡張することが可能です。また、ATEN SN3000シリーズはPLC、メーター、センサーからシリアルポート経由でデータを収集するSCADA(Supervisory Control and Data Acquisition)システムが多くの産業で使用されていることから、特に産業プロセス制御アプリケーションに適しています。このシリーズは、シリアルとイーサネットの間でデータを双方向に変換し、イーサネットネットワークを通じてローカルおよびリモートサイトからすべてのデータ収集機器からのデータにアクセスすることを容易にします。さらに、便利なオペレーションモードが多数用意されています。テレコム、アクセス制御、リモートサイト管理など、セキュリティが重要視されるアプリケーション向けに、セキュアTCPサーバ/クライアント、セキュアシリアルトンネリングサーバ/クライアント、セキュアリアルCOM、コンソールマネジメントモードをサポートしています。