電源(制御機器) :「THOR」の検索結果

特価
本日7月9日(水)は、制御機器/はんだ・静電気対策用品カテゴリの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250718
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
出力電圧 = 12V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 3W。入力電圧公称 = 9 V dc。出力電流 = 250mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
1セット(10個)
29,980 税込32,978
5日以内出荷

出力電圧 = ±5V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 1W。入力電圧公称 = 9 V dc。出力電流 = ±100mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
1個
1,998 税込2,198
5日以内出荷

出力電圧 = ±5V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 1W。入力電圧公称 = 12 V dc。出力電流 = ±100mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
1セット(10個)
19,980 税込21,978
5日以内出荷

おすすめ人気ランキング