絞り込み
ブランド
  • MICROCHIP
  • SAMTEC(30)
  • RS PRO(7)
  • KNIPEX(クニペックス)(2)
  • SPARKFUN(2)
  • JST(日本圧着端子製造)(1)
  • ワンダーピュア(1)
  • INFINEON(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500円以下(2)
  • 1,500-10,000円(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

機構部品(電子部品) :「FEX」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO MICROCHIPMicrochip マイコン, 28-Pin SOIC PIC16F870-I/SOMICROCHIP
669税込736
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin PLCC PIC16F871-I/L MICROCHIPMicrochip マイコン, 44-Pin PLCC PIC16F871-I/LMICROCHIP
969税込1,066
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP PIC16F871-I/P MICROCHIPMicrochip マイコン, 40-Pin PDIP PIC16F871-I/PMICROCHIP
7,698税込8,468
1セット(10個)
7日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mmRoHS指令(10物質対応)対応

電子部品(オンボード)』には他にこんなカテゴリがあります

機構部品(電子部品)