機構部品(電子部品) :「Serial ATA」の検索結果
関連キーワード
RS PRO 10 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has 10 contact poles, 6.1mm pitch and a voltage rating of 630V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. 10 Poles . Operating Temperature -40℃ to 105℃ . Insulating material: PA66 . Insert Material: Copper alloy/ Tin platedSpecification. Approvals: UL IEC . Dimension A: 54.9 mm . Dimension B: 60.4 mm . Insulation withstands voltage 2000 Vac/1 min . Voltage: 630 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様タイプ = Jumper Link極数 = 10ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 60.4mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレート
RoHS指令(10物質対応)対応
1個
¥969
税込¥1,066
5日以内出荷
機構部品(電子部品) の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。