能動部品 :「EGR」の検索結果

特価
本日8月23日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様PHY/トランシーバインターフェース:MII/SNI●標準データレート:10 Mbps, 100 Mbps●ポート数:5●VLANサポート:あり●ファイバーサポート:あり●インテグレーテッドLEDドライバ数:あり●電源タイプ:シングル●標準動作供給電圧:1.8 V、2.5 V、3.3 V●実装タイプ:表面実装●パッケージタイプ:PQFP●ピン数:128●寸法:20 x 14 x 2.72mm●高さ:2.72mm●長さ:20mm●動作温度 Min:-40 ℃●イーサネットスイッチ、Micrel Inc. Micrelの完全統合型でコスト効率に優れたマネージド10 / 100Base-TXイーサネットスイッチソリューションです。 RoHS指令(10物質対応)対応
1セット(66個)
159,800 税込175,780
7日以内出荷

仕様PHY/トランシーバインターフェース:MII/SNI●標準データレート:10 Mbps, 100 Mbps●ポート数:5●VLANサポート:あり●ファイバーサポート:あり●インテグレーテッドLEDドライバ数:あり●電源タイプ:シングル●標準動作供給電圧:1.8 V、2.5 V、3.3 V●実装タイプ:表面実装●パッケージタイプ:PQFP●ピン数:128●寸法:20 x 14 x 2.72mm●高さ:2.72mm●長さ:20mm●動作温度 Min:0 ℃●イーサネットスイッチ、Micrel Inc. Micrelの完全統合型でコスト効率に優れたマネージド10 / 100Base-TXイーサネットスイッチソリューションです。 RoHS指令(10物質対応)対応
1セット(66個)
96,980 税込106,678
7日以内出荷

USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1個
1,498 税込1,648
5日以内出荷

『電子部品(オンボード)』には他にこんなカテゴリがあります

おすすめ人気ランキング