2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)<br
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112 アズワン品番65-7350-37
1個
7,998 税込8,798
7日以内出荷

Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124 アズワン品番65-7353-02
1個
6,798 税込7,478
7日以内出荷

『電子部品(オンボード)』には他にこんなカテゴリがあります

おすすめ人気ランキング