仕様仕様:ホーム分電盤主幹用付属品端子カバー2個(組込式封印プレート)/取付ネジ(鉄板・木板兼用)2本質量(kg)0.45定格電圧(V)AC100-200外寸法(縦×横×深さ)(mm)75×140×50接続方式線押え端子(30~50AーM5、60AーM6)JIS規格C8201-2-2 Anne×2主な用途自家用発電連系用ホーム分電盤主幹ブレーカ相線式1Φ3W接続可能電線(mm2)22定格遮断容量(kA)2.5(AC100/200V)引きはずし方式完全電磁式定格感度電流(mA)30逆接続可(自家用発電システム使用時)リード線長さ(mm)170極数・素子数3P3E適合安全規格電気用品安全法フレーム(AF)60動作時間(s)0.1以内