特価
本日11月2日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025251121
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様モータタイプ用:ユニポーラ●許容電流値:2 A●モータ供給電圧:9 → 40V dc●全長:61mm●全体の幅:46mm●全体的な深さ:15mm●Turn OFF power supply before connecting or disconnecting any wiring. Disconnecting the motor with the power ON will destroy the drive board. User instructions. Stepper motor must have four phases and either five, six or eight wires. GSM2 Stepper Motor Drive Board. The GSM2 is a standalone drive board designed to drive a stepper motor in unipolar mode. It is done either with or without forcing resistors connected between motor commons and volts. When using the logic connections, you are able to select full, half or wave mode and direction and speed external clock. The GSM2 drive board allows an enable and disable input for various start/stop control options. The stepper motor used with the board must also have four phases and five, six or eight wires. Features ; Benefits. A stand alone drive board designed to drive a stepper motor in unipolar mode. Directly compatible with any of the RS stepper motors up to 2A 4-phase unipolar motor drive up to 2A/40Vdc per phase Full, half and wave modes selectable Motor speed selectable via adjustable on-board clock or externally via logic connectors Enable and disable inputs allow a variety of start/stop control options to be implemented. Logic input/outputs TTL LS and CMOS compatible Open drain power MOSFET phase outputs RoHS指令(10物質対応)対応
1個
29,980 税込32,978
7日以内出荷

『ディスクリート』には他にこんなカテゴリがあります