ディスクリートその他関連用品 :「2v用 LED」の検索結果

特価
本日12月20日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025251219
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
28件中 1~28件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個
22,980 税込25,278
7日以内出荷
バリエーション一覧へ (4種類の商品があります)

Φ45、ポール取付けタイプ、ハーモニーブランド 積層式LED表示灯XVMシリーズ組立完成品 色変更可能な、組み立て完成品販売に加えて、1~4段の間で表示ユニットの段数や色を自由に組み合わせできる自作用モジュール販売にも対応しています。 引き出し線に直接電圧をかける配線なので、電球タイプからの置き換えも、配線そのままでスムーズです。 (引き出し線の色は製品シリーズによって異なりますので、配線色にご注意ください) ブザー付タイプは最大音量80dBです。 (音量調整ネジにて最小0dB~最大80dBまで調整可能) AC/DC24VタイプはNPN/PNPオープンコレクタ接続に標準対応しています。 保護特性IP42(正方向取付け時)です。
1個
34,980 税込38,478
7日以内出荷
バリエーション一覧へ (38種類の商品があります)

RoHS指令(10物質対応)対応
1個
14,980 税込16,478
当日出荷から7日以内出荷
バリエーション一覧へ (5種類の商品があります)

1個
2,898 税込3,188
翌々日出荷から7日以内出荷
バリエーション一覧へ (44種類の商品があります)

1個
19,980 税込21,978
5日以内出荷から7日以内出荷
バリエーション一覧へ (47種類の商品があります)

1個
8,698 税込9,568
5日以内出荷から7日以内出荷
バリエーション一覧へ (32種類の商品があります)

1個
19,980 税込21,978
5日以内出荷
バリエーション一覧へ (4種類の商品があります)

1個
25,980 税込28,578
5日以内出荷から7日以内出荷
バリエーション一覧へ (19種類の商品があります)

RoHS指令(10物質対応)対応
1個
28,980 税込31,878
5日以内出荷から7日以内出荷
バリエーション一覧へ (4種類の商品があります)

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244 アズワン品番65-7841-31
1個
9,998 税込10,998
7日以内出荷

1個
9,398 税込10,338
7日以内出荷
バリエーション一覧へ (17種類の商品があります)

シュナイダーエレクトリック信号灯 Schneider Electric×VRシリーズ
RoHS
仕様シリーズ:XVR●電流タイプ:AC , DC●光効果:回転●レンズ色:青●ランプ含む:あり●バルブタイプ:LED灯●電源電圧:24 V ac/dc●ベース直径:120mm●ハウジング色:緑●EN 61000-6-2、EN 61000-6-4、IEC 61140準拠クラスII. CE、UR、UL. Schneider XVR超高輝度LED信号灯. Schneider XVR信号灯には可視性が向上する超高輝度LEDが搭載されており、4種類のスタイル及び4種類のカラーが用意されています。 これら信号灯の用途には産業の安全確保、車両、産業工程、製紙製造、建物などがあります。. すばやく簡単に設置 超高輝度LED 低消費電力 IP66保護 赤色、オレンジ色、緑色、青色の装置を用意 RoHS対応 長距離の信号用途に設計された回転ミラー信号灯 RoHS指令(10物質対応)対応
1個
33,980 税込37,378
7日以内出荷

1個
3,698 税込4,068
7日以内出荷
バリエーション一覧へ (33種類の商品があります)

仕様電源電圧:24 → 240 V ac/dc時間範囲:0.02秒 → 300時間操作のモード:電源オンディレー取り付けタイプ:パネル取り付けタイマ機能の数:シングルコンタクトの数:2時間増分:時間 , 分 , 秒電源:外部接点構成:DPDT最大電流:5 Aターミナルタイプ:プラグイン最小電圧:24 V ac/dc最大電圧:240 V ac/dc幅:48mmオンディレータイマ - RE48シリーズ. Schneider Electric RE48シリーズは、オンディレー機能を備えた電子タイマです。. オンディレー機能 48 x 48 mm ベース又はパネル取り付け プラグインサブベース、8ピン フロントパネルにセレクタスイッチ 自消性ハウジング C/O時限コンタクト x 2 LEDステータスインジケータ 24-240 V ac IP50 (前面)及びIP40 (ハウジング)の保護 RoHS指令(10物質対応)対応
1個
13,980 税込15,378
7日以内出荷

仕様電源電圧:24 → 240 V ac/dc時間範囲:0.02秒 → 300時間操作のモード:間隔、電源オンディレー取り付けタイプ:パネル取り付けタイマ機能の数:多機能コンタクトの数:2時間増分:時間 , 分 , 秒電源:外部接点構成:DPDT最大電流:5 Aターミナルタイプ:プラグイン最小電圧:24 V ac/dc最大電圧:240 V ac/dc幅:48mm多機能タイマ - RE48シリーズ. 2つの機能を搭載 48 x 48 mm プラグインサブベース、8又は11ピン 自消性ハウジング フロントパネルにセレクタスイッチ 供給電圧: 24-240 V ac LED状態表示 IP50 (前面)及びIP40 (ハウジング)の保護 RoHS指令(10物質対応)対応
1個
16,980 税込18,678
7日以内出荷

仕様監視アプリケーション:Current●電源電圧:24 → 240 V ac/dc●接点構成:SPDT●電流感度:過電流●最小検出電流:2A●最大検出電流値:20A●遅延時間:0.5 s●幅:17.5mm●NF EN60255-6及びIEC60255-6. UL、CSA、GL、C-Tick、GOST. RM17 JC電流制御リレー. Schneider Electric RM17 JC電流制御リレーは、過電流の発生時に交流を制御します。測定範囲の広い変流器を内蔵しています。暖房回路、照明回路、発電機の負荷ステータスを監視します。. 自身の電源をチェック ヒンジ付き透明フロントカバー 出力ステータスのLED表示 DINレール取り付け RoHS指令(10物質対応)対応
1個
26,980 税込29,678
7日以内出荷

仕様検出タイプ:Electrode取り付けタイプ:Cable Suspension動作温度 Max:+100℃UL、CSA. Zelio液面リレーアクセサリ. 導電性の液体の液面を監視し、ポンプやバルブの作動を制御して液面を調整。水中ポンプの空運転防止、タンクのあふれ防止、混合プロセスでの液体の投入量の制御、浸漬しなくなった場合の加熱エレメントの保護にも最適 密封可能な透明カバーによる設定の保護 1プローブ又は2プローブ動作 プローブ電圧: 24 V ac 電源及び出力のLED表示 空検出機能と充填検出機能を選択可能 DINレール取り付け H78 x D80 x W22.5mm 同軸プローブはアクティブ電極と基準電極で構成され、直径16 mm、長さ150 mm
1個
15,980 税込17,578
7日以内出荷

RoHS指令(10物質対応)対応
1個
14,980 税込16,478
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

1個
15,980 税込17,578
7日以内出荷
バリエーション一覧へ (5種類の商品があります)

仕様電源電圧:24 → 240 V ac時間範囲:0.1秒 → 100時間操作のモード:スターデルタ取り付けタイプ:DINレールタイマ機能の数:多機能コンタクトの数:4シリーズ:RE22 R2時間増分:時間 , 分 , 秒電源:外部接点構成:DPDT最大電流:8 Aターミナルタイプ:ねじ幅:22.5mm多機能タイマ - Zelio RE22シリーズ. プロファイル幅22.5mm ねじ止め端子接続 LEDによる状態表示 反復精度: +/- 0.5 %、IEC61812-1に準拠 負荷を並列にするオプションあり 動作温度範囲: -20 → 60 ℃ 自消性のハウジング材質 IP20 (端子台)、IP40 (ハウジング)、IP50 (フロントフェース)の浸入保護等級 RoHS指令(10物質対応)対応
1個
13,980 税込15,378
7日以内出荷

RoHS指令(10物質対応)対応
1個
10,980 税込12,078
7日以内出荷
バリエーション一覧へ (7種類の商品があります)

1個
12,980 税込14,278
7日以内出荷から9日以内出荷
バリエーション一覧へ (15種類の商品があります)

1個
15,980 税込17,578
7日以内出荷
バリエーション一覧へ (7種類の商品があります)

RoHS指令(10物質対応)対応
1個
15,980 税込17,578
7日以内出荷
バリエーション一覧へ (3種類の商品があります)

RoHS指令(10物質対応)対応
1個
8,998 税込9,898
7日以内出荷
バリエーション一覧へ (6種類の商品があります)

シュナイダーエレクトリックSchneider Electric タッチパネル ディスプレイ
RoHS
RoHS指令(10物質対応)対応
1個
119,800 税込131,780
7日以内出荷
バリエーション一覧へ (14種類の商品があります)

仕様電源電圧:24 → 240 V ac/dc時間範囲:0.02秒 → 300時間操作のモード:パルススタート機能付き非対称リサイクラー取り付けタイプ:パネル取り付けタイマ機能の数:シングルコンタクトの数:2時間増分:時間 , 分 , 秒電源:外部接点構成:DPDT最大電流:5 Aターミナルタイプ:プラグイン最小電圧:24 V ac/dc最大電圧:240 V ac/dc動作温度 Min:-20℃非対称フラッシャリレ - RE48シリーズ. Schneider Electric RE48シリーズ時間遅延リレーは、48 x 48 mmのコンパクトな設計になっています。 このリレーは、非対称フラッシャ機能を備え、パネル又はベース取り付けに適しています。. C/O時限コンタクト x 2 フロントパネルに制御用セレクタスイッチ プラグインサブベース(11ピン)接続 電流: 5 A 供給電圧: 24-240 V ac LED状態表示 自消性ハウジング IP50 (前面)及びIP40 (ハウジング)の保護 RoHS指令(10物質対応)対応
1個
18,980 税込20,878
7日以内出荷

シュナイダーエレクトリックSchneider Electric タッチパネル ディスプレイ STU
RoHS
RoHS指令(10物質対応)対応
1個
99,980 税込109,978
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

『ディスクリート』には他にこんなカテゴリがあります