質量(kg)1シリーズTSM4000アナログ出力信号:DC0~10V電源電圧(V)適用モータ:AC200/220V、AC400/440V適合モータ容量(kW)0.1~110出力接点リレー:AC250V0.5A(誘導負荷cosΦ=0.4)、DC30V0.4A(誘導負荷)、DC110V0.2A(誘導負荷)、最小適用負荷DC24V4mA使用環境標高:1000m以下、オイルミスト、腐食性ガス、塵埃のないこと使用周囲温度(℃)0~50消費電力(VA)10(突入電流5A・5ms以内)モーター電圧(V)入力:AC250(MAX)標高(m)1000以下雰囲気オイルミスト、腐食性ガス、塵埃のないこと電流範囲(A)0.01~999最大消費電力(VA)10(突入電流5A・5ms以内)定格制御電源電圧(V)AC/DC90~250(無極性)使用周囲湿度(%RH)45~85、ただし結露のないこと機械的寿命(万回)出力リレー:1000電気的寿命(万回)出力リレー:10