【レンタル】12CHデータロガー(校正済K熱電対12本付き) 校正証明書付アズワン翌日出荷から10日以内出荷
校正済みのK熱電対温度センサーを12本付属しております。校正済(本体+センサー)ですので、すぐにご使用が可能です。本体重量約250gと軽量に仕上げ、ポケットに入るサイズ感。操作ボタンは最低限に抑えています。直感性に優れたデザインかつ12チャンネル分の端子台と湿度センサ用+5V出力(M3端子台※1)最大12CHの熱電対またはDC電圧を計測することが可能なマルチロガーです。(湿度計測は+5Vと12CHのポートを利用した1CHのみの計測となります)。パソコン側へUSBケーブル経由での記録の移動が可能です(記録中不可)。USBケーブルでパソコンと接続することで、グラフ表示、リスト表示で測定ができます。(PCへは指定のURLからダウンロードしたアプリケーションのインストールが必要)。記録データはSDカードまたはPC側のどちらかにCSV形式で記録されます。USB給電採用で付属のACアダプタだけでなく、各種USBポート/ポータブルバッテリー等から給電も可能です。メモリ機能は2タイプ。単体使用時はメモリーカードへ、グラフモニタリング時はPC側へCSVファイルを保存できます。十字キーボタンで直感的な操作バックライト付大型液晶各チャンネルのグラフ合成表示が可能なだけでなく、基準値・基準CHとの値差を表示。各ポジションでの温度分布が一目で判断できます。本体同様に直感的な操作性を考慮したボタンアレンジになっています。別売の湿度センサーをご準備いただくことにより相対湿度の計測が可能です。(1CH)
サンプリング周期5秒・10秒・30秒・60秒・5分・10分・30分・60分記録方式CSV記録開始から1ファイルに保存