10型タッチパネルで顕微鏡の観察画像を大画面で確認&手元で簡単操作。静止画・動画撮影、計測、編集機能を標準搭載。HDMI出力対応で大型モニタやプロジェクターに投影。
付属品接眼レンズ保護キャップ、接眼レンズ固定用金具、六角ドライバー、ダストカバー、Cマウントリレーレンズ、カールコード、ACアダプタ、HDMIケーブル(5m)、USBケーブル、SDカード、ソフトウェア(Windows版)、校正用プレパラート出力Wi-Fi、HDMI、USB対応OSWindows、Android、iOS総合倍率40×~600×有効画素数約400万画素照明装置調光装置付き白色LED光源(充電式)、充電ランプ付きステージプレートメカニカルステージ接眼レンズWPL10×(視野数18)、WF15×(視野数13)対物レンズプラン4×、プラン10×、プランS40×鏡筒形式単眼30°傾斜鏡筒、360°回転式、鏡筒長160mm撮像素子CMOS液晶モニター約10型(一体型)絞り虹彩絞りコンデンサの種類アッベコンデンサ(N.A.1.25)焦準装置ステージ上下動式、1軸粗微動装置、トルク調節機能、標本破損防止装置