オートフォーカス顕微鏡スリーアールソリューション4日以内出荷
オートフォーカス(自動ピント調整機能)の中でも超高速かつ精度の高い焦点合わせを実現。およそ0.5秒の速さでピントを合わせ、見たいところを瞬時に映し出します。使い方はフォーカスしたい箇所をレンズの中央に配置するだけ。パソコン操作不要のスピーディーな観察が、時間を大幅に短縮します。
付属品デジタル顕微鏡、LEDユニット、土台、スタンド、落下防止リング、HDMIケーブル、顕微鏡昇降ブラケット、マウス、六角レンチ(大)、六角レンチ(M3/M4/M5)、M5-10mmネジ×2(昇降ブラケット連結用)、M5-8mmネジ×2(LEDユニット連結用)、顕微鏡用ACアダプタ、LED光源用電源、スパイラルチューブ、USBメモリ、取扱説明書寸法(mm)土台:300×380×26質量(g)546 ※レンズカバー含まない寸法(Φmm×Lmm)【ポール(スタンド)】24.7×350光源白色LEDユニット×4記録媒体【外部】USBメモリ(最大128GB)作動距離(mm)50~ズーム【光学×デジタル】最大132倍【光学】最大22倍※23.8インチモニター使用時、被写体までの距離10cmの場合保証期間ご購入日から1年間使用環境温度(℃)5~35撮像素子1/2 CMOSフォーカス手動/自動サイズ(mm)約130×87.8×72.2 ※レンズカバー含まない画素数【カメラ】200万画素デジタルズーム6倍静止画サイズ1920×1080(JPG)動画サイズ1920×1080(MP4)、30fps
顕微鏡スタンドスリーアールソリューション税込¥94,578¥85,980