仕様(カメラ部)500万画素CMOSイメージセンサー、(液晶)4.3インチLCD液晶モニター(タッチセンサー内蔵)、(光源装置)LEDライト(透過)付属品キャリングケース、ACアダプター、AVケーブル、USBケーブル、プレパラートセット、SDカード(2GB)質量(kg)1.9倍率光学式/40倍・100倍・200倍・400倍、 4倍デジタルズーム倍率160倍~1600倍メモリー外部メモリーカードスロット付き(32GBまで使用可能)・5MP静止画(JPEG)サイズ(mm)140×178×330アズワン品番2-6681-12インターフェイスPC接続(USB2.0)