ICST(1件のレビュー)当日出荷
短時間測定:赤外線センサー(サーモパイル)で最短1秒で測定できます。バックライト:暗所での測定も可能なバックライト付きです。また、測定温度により3色のライトで一目で判断可能です。(緑色・オレンジ色・赤色)。メモリー機能搭載:32回分の測定値を記録します。(体温のみ)。測定モード切り替え機能:生体測定モード(体温)・物体測定モード(物体表面)の2モードを備えます。非接触だから衛生的また、コンパクトな「スティックタイプ」の体温計です。
仕様【使用環境気圧】70~106kPa付属品取扱説明書(保証書付き)測定範囲生体モード(体温):34.0~43.0℃、物体測定モード(物体表面):0~99℃表示【体温】3桁+℃表示(0.1℃)測定精度体温:±0.2℃以内/35.5~42.0℃・±0.3℃以内/それ以外、物体表面:±0.3℃以内/34.0~43.0℃・±0.2℃以内/それ以外使用電池単4電池(1.5V)×2本(電池別売り)操作生体測定(体温)、物体測定モード(物体表面)使用環境温度(℃)15~40測定距離3~5cm電池寿命約3000回測定可能保管温度範囲(℃)-20~55アズワン品番64-9699-34メモリー機能最大32件までデータを記録。(体温のみ)使用環境湿度(%)85以下医療機器承認・認証・届出番号医療機器認証番号:302AGBZX00102000測定部位額、腋下(換算)バックライト測定温度により3色のライトで表示(32.0~37.4℃:緑色、37.5~38.4℃:オレンジ色、38.5℃~42.9℃:赤色)医薬品医療機器等法医家向け管理医療機器保存湿度範囲(%RH)93以下(結露なし)