【レンタル】ファンクションジェネレータアズワン翌々日出荷から4日以内出荷
3.95型TFT LCDディスプレイに関連設定、パラメータをテキスト形式およびグラフィック形式で表示します。5種類の基本波形と48種類の任意波形に対応しています。不揮発性メモリに26種類の任意波形を保存できます。AM/FM/PM/FSK変調・スイープ・バースト周波数カウンター機能付きです。
周波数レンジ1μHz-25MHz分解能1μHz、14ビット(垂直軸)、1mVp-p/14bits(振幅)チャンネル数2(アナログ)出力波形正弦波・方形波・パルス波・ランプ波・ノイズ・ARB(任意波)サンプルレート125MS/sレコード長8kポイント振幅1mV~10Vp-p(50Ω負荷)周波数正弦波/A1μHz~10MHz、方形波・パルス波/1μHz~5MHz、ランプ波/1μHz~1MHz、ノイズ/25MHz(-3dB)、ARB(任意波)/1μHz~10MHzインターフェースUSB電源(V)AC100(50/60Hz)