小型充電式エアーコンプレッサーデジタルランド6日以内出荷
短時間でラクラク空気入れ!コンパクト設計で持ち運び便利!いざという時の防犯対策にモバイルバッテリー・緊急用のライトにもなります!ライト機能搭載!(白色点灯/赤色点滅/赤色高速点滅)
用途車・バイク・ボール・自転車・うきわ等の空気入れ。モバイルバッテリーとしても使用可能。セット内容本体×1、USB Type-C充電ケーブル、アタッチメント×5、エアホース、取扱説明書(保証書付)材質PC本体質量(g)402連続使用時間(分)10本体寸法(幅W×奥行D×高さH)(mm)W68×D50×H134設定圧力範囲PSI:3~150/KPA:20~995/BAR:0.2~10.3/KG/cm2:0.2~10.5入力電圧5V1A