LDL2シリーズCCS(シーシーエス)当日出荷から12日以内出荷
ケーブル長(m)0.3入力電圧(V)DC24使用温湿度範囲温度:0~40℃、湿度:20~85%RH(結露なきこと)保存温湿度範囲温度:-20~60℃、湿度:20~85%RH(結露なきこと)極性・信号1:(+)、2:NC、3:(-)入力コネクタSMR-03V-B
FPQ3シリーズCCS(シーシーエス)12日以内出荷
付属品取扱説明書入力電圧(V)DC24材質(ケース)アルミ合金照光種別均一拡散光冷却方式自然冷却使用温湿度範囲温度:0~40℃、湿度:20~85%RH(結露なきこと)保存温湿度範囲温度:-20~60℃、湿度:20~85%RH(結露なきこと)ケーブル長(mm)300極性・信号1:(+)、2:NC、3:(-)入力コネクタSMR-03V-B
LFV3シリーズCCS(シーシーエス)12日以内出荷
付属品取扱説明書ケーブル長(m)0.3入力電圧(V)DC24冷却方式自然冷却使用温湿度範囲温度:0~40℃、湿度:20~85%RH(結露なきこと)保存温湿度範囲温度:-20~60℃、湿度:20~85%RH(結露なきこと)極性・信号1:(+)、2:NC、3:(-)入力コネクタSMR-03V-B
LFX3シリーズCCS(シーシーエス)12日以内出荷
付属品取扱説明書適合規格CE、UKCA、IEC62471(Exempt)入力電圧(V)DC24材質(ケース)アルミ合金、樹脂(保護板、導光拡散板)発光色赤外冷却方式自然冷却ピーク波長(nm)857typ.使用温湿度範囲温度:0~40℃、湿度:20~85%RH(結露なきこと)保存温湿度範囲温度:-20~60℃、湿度:20~85%RH(結露なきこと)ケーブル長(mm)300極性・信号1:(+)、2:NC、3:(-)入力コネクタSMR-03V-B
LNSP2シリーズCCS(シーシーエス)12日以内出荷
付属品取扱説明書相関色温度(K)6600typ.入力電圧(V)DC24材質(ケース)アルミ合金、樹脂発光色白色冷却方式自然冷却使用温湿度範囲温度:0~40℃、湿度:20~85%RH(結露なきこと)保存温湿度範囲温度:-20~60℃、湿度:20~85%RH(結露なきこと)ケーブル長(mm)300
LFX3-PTシリーズCCS(シーシーエス)12日以内出荷
付属品取扱説明書適合規格CE、UKCA、IEC62471(Exempt)入力電圧(V)DC24材質(ケース)アルミ合金、樹脂(導光板、保護板)発光色赤外冷却方式自然冷却ピーク波長(nm)857typ.使用温湿度範囲温度:0~40℃、湿度:20~85%RH(結露なきこと)保存温湿度範囲温度:-20~60℃、湿度:20~85%RH(結露なきこと)ケーブル長(mm)300極性・信号1:(+)、2:NC、3:(-)入力コネクタSMR-03V-B
LFXVシリーズCCS(シーシーエス)12日以内出荷
付属品取扱説明書適合規格CE、UKCA、IEC62471(Exempt)入力電圧(V)DC24材質(ケース)アルミ合金、樹脂(保護板、導光板)冷却方式自然冷却使用温湿度範囲温度:0~40℃、湿度:20~85%RH(結露なきこと)(屋内限定)保存温湿度範囲温度:-20~60℃、湿度:20~85%RH(結露なきこと)ケーブル長(mm)300極性・信号1:(+)、2:NC、3:(-)入力コネクタSMR-03V-B
『メカニカル部品/機構部品』には他にこんなカテゴリがあります
耐水インバータエクセン税込¥538,780¥489,800