OAK-D-LITE OpenCV DepthAIカメラ、自動焦点版Luxonis5日以内出荷
深度情報と色情報を取得できるAIカメラ(自動焦点版)ステレオカメラを2台と4Kカメラを1台搭載した、深度情報と色情報を取得できるAIカメラです。Depth(奥行き)検知、オブジェクト検出(ニューラル推論)、オブジェクトトラッキングをPython APIを使用して実現できます。自動焦点(オートフォーカス)で、撮影対象に対して動的に焦点を合わせることが可能です。本製品から30cm以内の対象に対し有効です。また、振動が大きい用途(ドローンやサスペンションなしのバイクなど)には向きません。そういった用途には固定焦点版をオススメします。電源は、USB Type-C経由で供給します。消費電力は、スタンバイ時で0.6W、depthai_demo.pyを実行時で4W、最大時で約4.5Wです。処理能力:4TOPS(AIの場合は1.4TOPS)リアルタイムのバックグラウンド演算により動きの予測が可能12Mピクセル JPEGエンコーディング(静止画)H.264/H.265エンコーディング(4Kビデオ3.125MB/秒。Raspberry Pi Zeroでは4K/30fpsで録画可能)魚眼レンズに対応オブジェクト検知、画像認識、セマンティックセグメンテーションMJPGエンコーディング2Dと3Dでオブジェクトトラッキングが可能
仕様●FOV:【Sony IMX214】81.3DFOV°、【OmniVision OV725】85.6DFOV° 72.9HFOV° 57.7VOFV°●ニューラルコンピュートエンジン(1.4 tops):×2●ベクター処理:16shaves●レンズサイズ:【Sony IMX214】1/3.1インチ、【OmniVision OV725】1/7.5インチ●有効焦点距離長:【Sony IMX214】3.37mm、【OmniVision OV725】1.3mm●歪み:【Sony IMX214】<1.0%、【OmniVision OV725】<1.5%●焦点範囲:【Sony IMX214】8cm~∞、【OmniVision OV725】6.5cm~∞種類カメラ本体F値【Sony IMX214】2.2±5%、【OmniVision OV725】2.2カラーモードカラーアズワン品番68-6745-43処理速度4兆ops/秒アスペクト比【Sony IMX214】1.348:1、【OmniVision OV725】1.333:1モデルSony IMX214、OmniVision OV725
『メカニカル部品/機構部品』には他にこんなカテゴリがあります