適合機種ダウンライト:DL-L15(09551)、クリップランプHCL-L155(09541)材質グローブ:PC樹脂(ポリカーボネート)質量(g)162消費電力(W)100V:14.9、200V:15.6定格電圧(V)AC100/200兼用口金E26定格電流(A)100V:0.16、200V:0.08寸法(幅W×奥行D×高さH)(mm)53×53×146色温度(K)5000照度(Lx)側面155/直下150(1m)、側面20/直下20(3m)、側面8/直下8(5m)使用環境温度(℃)-10~40光源色昼白色エネルギー消費効率(Lm/W)100V:120.8、200V:115.3光源寿命40000時間LED15W使用場所屋内型入力電圧範囲(V)AC90~264照射角260度RoHS指令(10物質対応)対応演色指数(Ra)83定格光束(Lm)1800電球の種類LED比較一般電球 100形クラス