穴あけ能力(mm)【ジェットブローチワンタッチタイプ】(35L)17.5~40、板厚:13~35、(50L)17.5~65、板厚:13~50、(75L)17.5~55、板厚:13~75、【ジェットブローチ】(75L)50~100、板厚:13~75、【ハイブローチワンタッチタイプ】(25L)17.5~35、板厚:13~25、【ツイストドリル】(最大)32マグネット最大磁力(N[kgf])17000[1733]マグネット部寸法(mm)110×220最大ストローク(mm)296無負荷回転数(min-1[r.p.m])110~210/330~660電源(V)AC200(50/60Hz)消費電力(W)1800(定格)キャブタイヤコード(m)5(1.25mm23芯)トラスコ品番495-7733質量(kg)30電流(A)9