ドリル能力(mm)(S45C)4~20、(FC200)4~25テーパーMT3電源(V)三相200質量(kg)170コラム直径(Φmm)100タイプ卓上、万能ボール盤(手動タッピング兼用)最大幅(mm)(テーブルの上下動)425、(主軸の上下動)タッピング:115・ドリリング:120タッピング能力(S45C)M6~16、(FC200)M6~20総高さ(mm)1321ベース寸法(mm)(左右×前後)340×600スイング(振り)420モーター電圧(V)三相200送り速度(mm/rev)(主軸1回転の自動送り量)0.09/0.13/0.19の三段階電動機の極数4P(全閉)電動機(kW)0.75Vベルト形長×数A×40回転数(min-1[r.p.m])低速:(50Hz)90/140/225/375(60Hz)106/170/270/450、高速:(50Hz)295/475/760/1280(60Hz)355/570/920/1540