ロジスタンド/パンチングパネル付き_ワークテーブル150・LABシリーズ用山金工業翌日出荷
梱包資材や工具類の収納に便利な、流通加工業務に特化したスタンド。パンチングパネル付きです。山金工業製ワークテーブル150シリーズ/LABシリーズの「固定式」・「高さ調整タイプ(固定式)」に取付可能!本体はスチール製。カラーはシルキーホワイト色です。改正RoHS指令10物質規制に対応!1台当りの均等耐荷重は60kgです。パンチングパネル1枚と棚板1枚が標準付属。50mmピッチで任意の位置にセット可能です。棚板は小物の収納などに便利。パンチングパネルは別売りのフックを使用して工具を保管したり、マグネットでの書類貼り付けにも利用でき便利です。パンチングパネル均等耐荷重:1枚当たり10kg。棚板均等耐荷重:1枚当たり30kg。ワークテーブル奥行方向の自由な位置に取り付け可能です(側面固定形式)。背面側がフラットになるので壁面に隙間なく設置できます。※別売りオプションの背面固定金具を使用することで背面固定形式にすることも可能です。その場合は間口方向の自由な位置に取付が可能になります。支柱には部材取付用のボルト固定穴が50mmピッチであいています。支柱穴数に余りがあれば別売りのオプション部材追加が可能です。※オプション品により使用する支柱穴数は異なります。オプション組み合わせ時は本体とオプションの使用支柱穴数を事前にご確認ください。※別売りオプション…棚板、パンチングパネル、フック、段ボール棚、段ボール仕切り枠、LED照明、OAタップなどがあります。
用途梱包資材や工具類の収納・整理整頓用の架台、上棚、スタンドとして。スタンドとして。梱包、検品、検査、包装、組立、加工、工作、設置、作荷、DIY等作業等に。使用例)オフィス、工場、半導体・電子部品工場、物流倉庫、物流センター、店舗、研究室、学校、事務所、薬局、病院、他。付属品棚板1枚、パンチングパネル1枚色シルキーホワイト奥行(mm)300均等耐荷重(kg)パンチングパネル:10、棚板:30RoHS指令(10物質対応)対応取扱説明書(3.76MB) (3.17MB)均等耐荷重(kg/台)60